FALK
FALK
5407JR05A SHAFT MOUNT BU-3.938
FALK FALK
Description
5407JR05A SH MT BU-3.938 ; 0795223 HELICAL GEAR DRIVE
Speed Reducer; QUADRIVE; Parallel; 5:1 Ratio; Not Applicable Frame; Shaft Input Type; Bushed Output Type; 350 Output RPM; Direct Mounted; Helical
Part #
5400880
BDI #
18109559
Details
38109.16
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Parallel-Shafts/5407JR05A-SHAFT-MOUNT-BU-3-938/p/18109559
Your Price
$ 38,109.16 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
294.45
EAN
0782934262814
Product Group - BDI
M02282
Tradename
QUADRIVE
Reducer Type
Parallel
Nominal Ratio
5:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Bushed
Motor Included
No
Nominal Max Input Rating
200HP
Nominal Max Output RPM
350
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
350
Gearing
Helical
Manufacturer's Series
5000
Maximum Overhung load value And um
3910Lbs
Base Included
No
Input Rating value plus um
200HP
Output Bushing Part Number
BU5407J
Housing Material And Finish
Fabricated Steel
Fan Cooling
No
Other Features
Single Reduction | With Bushing | Other Mount Torque Arm Mounted | Model A | Bushing Bore 3.938
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
5407JR05A SHAFT MOUNT BU=3.938
Manufacturer Internal Number
0795223
Weight / LBS
575
Long Description
Speed Reducer; QUADRIVE; Parallel; 5:1 Ratio; Not Applicable Frame; Shaft Input Type; Bushed Output Type; 350 Output RPM; Direct Mounted; Helical
Nominal Center Distance
8.03 Inch | 203.962 Millimeter
Bolt Hole Diameter
1 Inch | 25.4 Millimeter
Center Distance
8.03 Inch | 203.962 Millimeter
Input Shaft Diameter
2.5 Inch | 63.5 Millimeter
Overall Width
17.76 Inch | 451.104 Millimeter
Input Shaft Length
6.06 Inch | 153.924 Millimeter
Overall Length
20.16 Inch | 512.064 Millimeter
Output Bore Range
2-15/16 To 4-7/16 Inch | 74.613 To 112.713 Millimeter
Overall Height
26.72 Inch | 678.688 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh