Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

5407JR05A SHAFT MOUNT W/O BUSH https://www.bdiexpress.com/medias/INDFALSPDRED-5000-PL-S-BU-TA-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzNTV8aW1hZ2UvanBlZ3xhRGcyTDJnMU9DODVNekUxTURnM09UUXhOall5TG1wd1p3fDMwMTY5YTJkOTU3ZDg0NzlkYTIwYTQxMDgzZTg2NWJjMjRlOGEyZGEwMTZjMDVjZTcwODU5YjQzNzJhZTRjMGQ
18109562 Parallel Shafts 

FALK FALK

5407JR05A SHAFT MOUNT W/O BUSH

Description

5407JR05A SH MT W/O BU ; POR HELICAL GEAR DRIVE 0794695

Speed Reducer; QUADRIVE; Parallel; 5:1 Ratio; Not Applicable Frame; Shaft Input Type; Bushed Output Type; 350 Output RPM; Direct Mounted; Helical

Part #

5400656

BDI #
18109562

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
261.05
EAN
0782934259333
Product Group - BDI
M02282
Tradename
QUADRIVE
Reducer Type
Parallel
Nominal Ratio
5:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Bushed
Motor Included
No
Nominal Max Input Rating
200HP
Nominal Max Output RPM
350
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
350
Gearing
Helical
Manufacturer's Series
5000
Maximum Overhung load value And um
3910Lbs
Base Included
No
Input Rating value plus um
200HP
Output Bushing Part Number
BU5407J
Housing Material And Finish
Fabricated Steel
Fan Cooling
No
Other Features
Single Reduction | Without Bushing | Other Mount Torque Arm Mounted | Model A
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
5407JR05A SHAFT MOUNT W/O BUSH
Manufacturer Internal Number
0794695
Weight / LBS
575
Long Description
Speed Reducer; QUADRIVE; Parallel; 5:1 Ratio; Not Applicable Frame; Shaft Input Type; Bushed Output Type; 350 Output RPM; Direct Mounted; Helical
Nominal Center Distance
8.03 Inch | 203.962 Millimeter
Overall Length
20.16 Inch | 512.064 Millimeter
Overall Width
17.76 Inch | 451.104 Millimeter
Overall Height
26.72 Inch | 678.688 Millimeter
Input Shaft Diameter
2.5 Inch | 63.5 Millimeter
Center Distance
8.03 Inch | 203.962 Millimeter
Input Shaft Length
6.06 Inch | 153.924 Millimeter
Bolt Hole Diameter
1 Inch | 25.4 Millimeter
Output Bore Range
2-15/16 To 4-7/16 Inch | 74.613 To 112.713 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh