

BALDOR-RELIANCE
BALDOR-RELIANCE
GMP3336
BALDOR-RELIANCE BALDOR-RELIANCE
Description
GMP3336 ; PARALLEL 10:1 RATIO HELICAL GEAR
Gear Unit; Parallel; 10:1 Ratio; 33-PSLH Frame; Motor Input Type; Shaft Output Type; 173 Output RPM; Direct Mounted; Helical
Part #
GMP3336
BDI #
128500
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Parallel-Shafts/GMP3336/p/128500
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
11.35
Product Group - BDI
M02282
Reducer Type
Parallel
Nominal Ratio
10:1
Mounting Frame
33-PSLH
Input Type
Motor
Output Type
Shaft
Motor Included
Yes
Nominal Max Input Rating
Gear Motor
Nominal Max Output RPM
175
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
173
Gearing
Helical
Manufacturer's Series
GMP
Mounting Bolt Pattern footprint
Square
Base Included
No
Input Rating value plus um
Gear Motor
Housing Material And Finish
Powder Coated Enamel
Output Torque value plus um
109In-Lbs
Fan Cooling
No
Other Features
Other Mount Face Mounted | Needle and Ball Bearing Construction | Optional Base Mount
Motor HP, KW if motor included
0.333HP
Motor Enclosure if motor included
TEFC
Motor Voltage if motor included
208-230/460VAC
Motor Phase if motor included
Three
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8501.51.20.20
Noun
Gear Unit
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
GMP3336
Weight / LBS
27
Long Description
Gear Unit; Parallel; 10:1 Ratio; 33-PSLH Frame; Motor Input Type; Shaft Output Type; 173 Output RPM; Direct Mounted; Helical
Center Distance
0.9 Inch | 22.86 Millimeter
Overall Length
13.91 Inch | 353.314 Millimeter
Overall Height
5.19 Inch | 131.826 Millimeter
Bolt Hole Diameter
0.25 Inch | 6.35 Millimeter
Output Shaft Diameter
0.75 Inch | 19.05 Millimeter
Output Shaft Length
1.62 Inch | 41.148 Millimeter
Overall Width
7.205 Inch | 183.007 Millimeter
Nominal Center Distance
0.9 Inch | 22.86 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh