BOSTON GEAR
BOSTON GEAR
HMF2-5K-B7-B5
BOSTON GEAR BOSTON GEAR
Description
HMF2-5K-B7-B5 HELICAL MULTIPLIER REDUCER
Speed Reducer; Parallel; 5:1 Ratio; Input 143TC/145TC | Output 56C Frame; C-Face Quill Input Type; C-Face | Shaft Output Type; 350 Output RPM; Flange Mounted; Helical
Part #
F05024
BDI #
183882
Details
1371.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Parallel-Shafts/HMF2-5K-B7-B5/p/183882
Your Price
$ 1,371.96 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
11.34
EAN
0884107120836
Product Group - BDI
M02282
Reducer Type
Parallel
Nominal Ratio
5:1
Mounting Frame
Input 143TC/145TC | Output 56C
Input Type
C-Face Quill
Output Type
C-Face | Shaft
Motor Included
No
Nominal Max Input Rating
5HP
Nominal Max Output RPM
350
Mounting Method
Flange Mounted
Output RPM at 1750 RPM Input
350
Gearing
Helical
Manufacturer's Series
HMF
Maximum Overhung load value And um
375Lbs
Base Included
No
Input Rating value plus um
5.06HP
Housing Material And Finish
Grained Cast Iron
Output Torque value plus um
884In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Other Mount Flange Mounted | Ratio Multiplier | Klubersynth UH1-6-640 Lubricant
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
HMF2-5K-B7-B5
Manufacturer Internal Number
F05024
Weight / LBS
25
Long Description
Speed Reducer; Parallel; 5:1 Ratio; Input 143TC/145TC | Output 56C Frame; C-Face Quill Input Type; C-Face | Shaft Output Type; 350 Output RPM; Flange Mounted; Helical
Center Distance
2.875 Inch | 73.025 Millimeter
Overall Width
6.5 Inch | 165.1 Millimeter
Output Shaft Length
1.875 Inch | 47.625 Millimeter
Output Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
7.75 Inch | 196.85 Millimeter
Input Shaft Diameter
0.875 Inch | 22.225 Millimeter
Nominal Center Distance
2.88 Inch | 73.152 Millimeter
Overall Height
9.525 Inch | 241.935 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh