BOSTON GEAR
BOSTON GEAR
HMF3-1.5K-B11-B11
BOSTON GEAR BOSTON GEAR
Description
HMF3-1.5K-B11-B11 HELICAL REDUCER
Speed Reducer; Parallel; 1.5:1 Ratio; Input 213TC/215TC | Output 213TC/215TC Frame; C-Face Quill Input Type; C-Face | Shaft Output Type; 1167 Output RPM; Flange Mounted; Helical
Part #
F05026
BDI #
183884
Details
1658.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Parallel-Shafts/HMF3-1-5K-B11-B11/p/183884
Your Price
$ 1,658.60 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
22.68
EAN
0884107120850
Product Group - BDI
M02282
Reducer Type
Parallel
Nominal Ratio
1.5:1
Mounting Frame
Input 213TC/215TC | Output 213TC/215TC
Input Type
C-Face Quill
Output Type
C-Face | Shaft
Motor Included
No
Nominal Max Input Rating
15HP
Nominal Max Output RPM
1166.7
Mounting Method
Flange Mounted
Output RPM at 1750 RPM Input
1167
Gearing
Helical
Manufacturer's Series
HMF
Maximum Overhung load value And um
1135Lbs
Base Included
No
Input Rating value plus um
17.79HP
Housing Material And Finish
Grained Cast Iron
Output Torque value plus um
932In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Other Mount Flange Mounted | Ratio Multiplier | Klubersynth UH1-6-640 Lubricant
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
HMF3-1.5K-B11-B11
Manufacturer Internal Number
F05026
Weight / LBS
50
Long Description
Speed Reducer; Parallel; 1.5:1 Ratio; Input 213TC/215TC | Output 213TC/215TC Frame; C-Face Quill Input Type; C-Face | Shaft Output Type; 1167 Output RPM; Flange Mounted; Helical
Output Shaft Length
2.875 Inch | 73.025 Millimeter
Overall Height
12.075 Inch | 306.705 Millimeter
Output Shaft Diameter
1.375 Inch | 34.925 Millimeter
Nominal Center Distance
2.88 Inch | 73.152 Millimeter
Center Distance
2.875 Inch | 73.025 Millimeter
Overall Length
10.43 Inch | 264.922 Millimeter
Overall Width
9.13 Inch | 231.902 Millimeter
Input Shaft Diameter
1.375 Inch | 34.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh