DODGE
DODGE
HXT415BT BTV TPR BUSH FLG MOUNT REDCR
DODGE DODGE
Description
HXT415BT BTV TPR BUSH FLG MOUNT REDCR
Gear Unit; HYDROIL TORQUE-ARM; Parallel; 15:1 Ratio; B30 Frame; Hydraulic Motor Input Type; Bushed Output Type; 0 Output RPM; Flange Mounted; Helical
Part #
963875
BDI #
296586
Details
7748.94
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Parallel-Shafts/HXT415BT-BTV-TPR-BUSH-FLG-MOUNT-REDCR/p/296586
Your Price
$ 7,748.94 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111524
Weight / Kilogram
63.049
EAN
0782475004171
Product Group - BDI
M02282
Tradename
HYDROIL TORQUE-ARM
Reducer Type
Parallel
Nominal Ratio
15:1
Mounting Frame
B30
Input Type
Hydraulic Motor
Output Type
Bushed
Motor Included
Yes
Nominal Max Input Rating
Gear Motor
Nominal Max Output RPM
116.7
Mounting Method
Flange Mounted
Gearing
Helical
Manufacturer's Series
HXT
Base Included
No
Input Rating value plus um
Gear Motor
Housing Material And Finish
Class 30 Gray Iron
Fan Cooling
No
Other Features
Double Reduction | Without Bushing | Other Mount Flange Mounted | HYDROIL Vane Motor
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8501.51.20.20
Noun
Gear Unit
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
HXT415BT,BTV TPR BUSH FLANGE MOUNT REDR
Manufacturer Internal Number
963875
Weight / LBS
143
Long Description
Gear Unit; HYDROIL TORQUE-ARM; Parallel; 15:1 Ratio; B30 Frame; Hydraulic Motor Input Type; Bushed Output Type; 0 Output RPM; Flange Mounted; Helical
Nominal Center Distance
4.79 Inch | 121.666 Millimeter
Bolt Hole Diameter
0.5 Inch | 12.7 Millimeter
Overall Height
15.13 Inch | 384.302 Millimeter
Overall Width
11.38 Inch | 289.052 Millimeter
Output Bore Range
1-7/16 To 2-7/16 Inch | 36.513 To 61.913 Millimeter
Overall Length
16.13 Inch | 409.702 Millimeter
Center Distance
4.79 Inch | 121.666 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh