https://www.bdiexpress.com/medias/INDDODSPDRED-HTA-PL-HMTR-BU-FLSM-M-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzg3MXxpbWFnZS9qcGVnfGFEbGpMMmc0T1M4eE1EYzJPREExTVRnNU5qTTFNQzlKVGtSRVQwUlRVRVJTUlVSZlNGUkJYMUJNWDBoTlZGSmZRbFZmUmt4VFRWOU5Yek13TUhnek1EQXVhbkJufDE0NTMxNTc2OGRkNTM0NTYyZDdkZDg5MDQ3YjY4ODcwZDQ2YTNjZDMyMzljNWQ4N2Y4ZWMwNTk3YTE4MTJiZjY
DODGE
DODGE
HXT525ET ETV TPR BUSH FLANGE MOUNT RDCR
DODGE DODGE
Description
HXT525ET ETV TPR BUSH FLANGE MOUNT RDCR
Gear Unit; HYDROIL TORQUE-ARM; Parallel; 25:1 Ratio; B30 Frame; Hydraulic Motor Input Type; Bushed Output Type; 0 Output RPM; Flange Mounted; Helical
Part #
E963903
BDI #
296588
Details
10007.06
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Parallel-Shafts/HXT525ET-ETV-TPR-BUSH-FLANGE-MOUNT-RDCR/p/296588
Your Price
$ 10,007.06 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111524
Weight / Kilogram
79.379
EAN
0782477850080
Product Group - BDI
M02282
Tradename
HYDROIL TORQUE-ARM
Reducer Type
Parallel
Nominal Ratio
25:1
Mounting Frame
B30
Input Type
Hydraulic Motor
Output Type
Bushed
Motor Included
Yes
Nominal Max Input Rating
Gear Motor
Nominal Max Output RPM
70
Mounting Method
Flange Mounted
Gearing
Helical
Manufacturer's Series
HXT
Base Included
No
Input Rating value plus um
Gear Motor
Housing Material And Finish
Class 30 Gray Iron
Fan Cooling
No
Other Features
Double Reduction | Without Bushing | Other Mount Flange Mounted | HYDROIL Vane Motor
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8501.51.20.20
Noun
Gear Unit
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
HXT525CT,CTV TPR BUSH FLANGE MOUNT REDR
Manufacturer Internal Number
963903
Weight / LBS
212
Long Description
Gear Unit; HYDROIL TORQUE-ARM; Parallel; 25:1 Ratio; B30 Frame; Hydraulic Motor Input Type; Bushed Output Type; 0 Output RPM; Flange Mounted; Helical
Overall Width
13.13 Inch | 333.502 Millimeter
Overall Height
18.31 Inch | 465.074 Millimeter
Center Distance
5.67 Inch | 144.018 Millimeter
Output Bore Range
1-15/16 To 2-15/16 Inch | 49.213 To 74.613 Millimeter
Nominal Center Distance
5.67 Inch | 144.018 Millimeter
Overall Length
16.88 Inch | 428.752 Millimeter
Bolt Hole Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh