Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

M10C18T24077 https://www.bdiexpress.com/medias/INDDODSPDRED-QNTS-PL-CF-BU-DMFL-M-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxMjl8aW1hZ2UvanBlZ3xhRGM0TDJnNFlpODVNekUxTURnNE1EQTNNVGs0TG1wd1p3fDdkNjI5MDllMDJjZTdjMjE2NDk0MWEyYmEyMDAxZjIwOWI0ZTFkNDhlMmMwMjNlYTVmYzc2ODRlY2EyNTc5ZDU
299276 Parallel Shafts 

DODGE DODGE

M10C18T24077

Description

MW1083 180-CC 240.77 TAPERED ; POR NON RETURNABLE

Speed Reducer; QUANTIS; Parallel; 250:1 Ratio; 182TC/184TC Frame; C-Face Quill Input Type; Bushed Output Type; 7 Output RPM; Flange Mounted; Helical

Part #

M10C18T24077

BDI #
299276

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
147.23
EAN
0782476449667
Product Group - BDI
M02282
Tradename
QUANTIS
Reducer Type
Parallel
Nominal Ratio
250:1
Mounting Frame
182TC/184TC
Input Type
C-Face Quill
Output Type
Bushed
Motor Included
No
Nominal Max Input Rating
3HP
Nominal Max Output RPM
7
Mounting Method
Flange Mounted
Output RPM at 1750 RPM Input
7
Gearing
Helical
Manufacturer's Series
MSM
Mounting Position
Universal
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
16839Lbs
Base Included
No
Input Rating value plus um
3.47HP
Housing Material And Finish
Class 30 Gray Iron
Output Torque value plus um
30093In-Lbs
Fan Cooling
No
Other Features
Triple Reduction | With Bushing | Other Mount Flange Mounted | Grey Iron with Cast Internal Ribbing | Clamp Collar | Tapered Bushing
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
MW1083 180-CC 240.77 TAPERED
Weight / LBS
311
Long Description
Speed Reducer; QUANTIS; Parallel; 250:1 Ratio; 182TC/184TC Frame; C-Face Quill Input Type; Bushed Output Type; 7 Output RPM; Flange Mounted; Helical
Bolt Hole Diameter
0.63 Inch | 16.002 Millimeter
Overall Length
14.98 Inch | 380.492 Millimeter
Base to Center of Input Shaft
17.72 Inch | 450.088 Millimeter
Nominal Center Distance
10.39 Inch | 263.906 Millimeter
Overall Width
14.96 Inch | 379.984 Millimeter
Input Shaft Diameter
1.125 Inch | 28.575 Millimeter
Overall Height
23.9 Inch | 607.06 Millimeter
Output Bore Range
1-11/16 To 2-11/16 Inch | 42.863 To 68.263 Millimeter
Center Distance
10.39 Inch | 263.906 Millimeter
Base to Center of Output Shaft
7.33 Inch | 186.182 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh