DODGE
DODGE
M10C21T09452
DODGE DODGE
Description
MW1083 210-CC 94.52 TAPERED
Speed Reducer; QUANTIS; Parallel; 100:1 Ratio; 213TC/215TC Frame; C-Face Quill Input Type; Bushed Output Type; 19 Output RPM; Flange Mounted; Helical
Part #
M10C21T09452
BDI #
299287
Details
9147.74
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Parallel-Shafts/M10C21T09452/p/299287
Your Price
$ 9,147.74 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
149.37
EAN
0782476449773
Product Group - BDI
M02282
Tradename
QUANTIS
Reducer Type
Parallel
Nominal Ratio
100:1
Mounting Frame
213TC/215TC
Input Type
C-Face Quill
Output Type
Bushed
Motor Included
No
Nominal Max Input Rating
7.5HP
Nominal Max Output RPM
17.5
Mounting Method
Flange Mounted
Output RPM at 1750 RPM Input
19
Gearing
Helical
Manufacturer's Series
MSM
Mounting Position
Universal
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
14908Lbs
Base Included
No
Input Rating value plus um
8.84HP
Housing Material And Finish
Class 30 Gray Iron
Output Torque value plus um
30093In-Lbs
Fan Cooling
No
Other Features
Triple Reduction | With Bushing | Other Mount Flange Mounted | Grey Iron with Cast Internal Ribbing | Clamp Collar | Tapered Bushing
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
MW1083 210-CC 94.52 TAPERED
Weight / LBS
329
Long Description
Speed Reducer; QUANTIS; Parallel; 100:1 Ratio; 213TC/215TC Frame; C-Face Quill Input Type; Bushed Output Type; 19 Output RPM; Flange Mounted; Helical
Bolt Hole Diameter
0.63 Inch | 16.002 Millimeter
Overall Height
23.9 Inch | 607.06 Millimeter
Input Shaft Diameter
1.375 Inch | 34.925 Millimeter
Nominal Center Distance
10.39 Inch | 263.906 Millimeter
Overall Width
14.96 Inch | 379.984 Millimeter
Center Distance
10.39 Inch | 263.906 Millimeter
Base to Center of Output Shaft
7.33 Inch | 186.182 Millimeter
Base to Center of Input Shaft
17.72 Inch | 450.088 Millimeter
Output Bore Range
1-11/16 To 2-11/16 Inch | 42.863 To 68.263 Millimeter
Overall Length
16.87 Inch | 428.498 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh