LEESON
LEESON
M1125128.00
LEESON LEESON
Description
M1125128.00 AC GEARMOTOR ; PZ 90:1 19RPM 100LBIN 06HP 31
Gear Unit; Parallel; 90:1 Ratio; 31 Frame; Motor Input Type; Shaft Output Type; 19 Output RPM; Direct Mounted; Helical-Spur
Part #
M1125128.00
BDI #
20187754
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Parallel-Shafts/M1125128-00/p/20187754
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111524
Weight / Kilogram
4.99
EAN
0691720091272
Product Group - BDI
M04104
Reducer Type
Parallel
Nominal Ratio
90:1
Mounting Frame
31
Input Type
Motor
Output Type
Shaft
Motor Included
Yes
Nominal Max Input Rating
Gear Motor
Nominal Max Output RPM
19.4
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
19
Gearing
Helical-Spur
Manufacturer's Series
PZ
Mounting Bolt Pattern footprint
Square
Maximum Overhung load value And um
155Lbs
Base Included
No
Input Rating value plus um
Gear Motor
Output Torque value plus um
100In-Lbs
Fan Cooling
No
Other Features
Other Mount Face Mounted | Permanent Split Capacitor Design | Optional Conduit Box
Motor HP, KW if motor included
0.067HP
Motor Frame Size if motor included
31
Motor Enclosure if motor included
TEFC
Motor Voltage if motor included
115VAC
Motor Phase if motor included
Single
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8501.51.20.20
Noun
Gear Unit
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
M1125128.00
Weight / LBS
10
Long Description
Gear Unit; Parallel; 90:1 Ratio; 31 Frame; Motor Input Type; Shaft Output Type; 19 Output RPM; Direct Mounted; Helical-Spur
Center Distance
0.9 Inch | 22.86 Millimeter
Output Shaft Length
1 Inch | 25.4 Millimeter
Output Shaft Diameter
0.5 Inch | 12.7 Millimeter
Overall Length
10.42 Inch | 264.668 Millimeter
Overall Height
3.88 Inch | 98.552 Millimeter
Nominal Center Distance
0.9 Inch | 22.86 Millimeter
Bolt Hole Diameter
0.19 Inch | 4.826 Millimeter
Overall Width
3.88 Inch | 98.552 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh