https://www.bdiexpress.com/medias/INDDODSPDRED-SCXT-SCR-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ5NDd8aW1hZ2UvanBlZ3xhREEyTDJnMk5TOHhNRFF5TWpVeE5UUXdNRGN6TkM5SlRrUkVUMFJUVUVSU1JVUmZVME5ZVkY5VFExSmZNbDh6TURCNE16QXdMbXB3Wnd8NjM3YzRjZWVkNjAxNDlmYzBkMjU5M2Q5ZjJjZjMzOTJmNjk0ZGNjNjY0NzBkYTU2ZGJkNzUwOGI1YWUyYmNlMw
DODGE
DODGE
SCXT305A SCR CONV REDCR
DODGE DODGE
Description
SCXT305A SCR CONV REDCR ; SINGLE REDUCTION 5.6 RATIO SHAFT MOUNT
Speed Reducer; TORQUEARM; Parallel; 5.6:1 Ratio; Not Applicable Frame; Shaft Input Type; Hollow Shaft Output Type; 0 Output RPM; Direct Mounted; Helical
Part #
253159
BDI #
271643
Details
4965.98
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Parallel-Shafts/SCXT305A-SCR-CONV-REDCR/p/271643
Your Price
$ 4,965.98 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
37.918
EAN
0782475690671
Product Group - BDI
M02282
Tradename
TORQUEARM
Reducer Type
Parallel
Nominal Ratio
5.6:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
Not Available
Nominal Max Output RPM
312.5
Mounting Method
Direct Mounted
Gearing
Helical
Manufacturer's Series
SCXT
Base Included
No
Housing Material And Finish
Rugged Cast Iron
Fan Cooling
No
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
253159
Weight / LBS
83.52
Long Description
Speed Reducer; TORQUEARM; Parallel; 5.6:1 Ratio; Not Applicable Frame; Shaft Input Type; Hollow Shaft Output Type; 0 Output RPM; Direct Mounted; Helical
Overall Height
12.88 Inch | 327.152 Millimeter
Overall Width
9.25 Inch | 234.95 Millimeter
Input Shaft Diameter
2.188 Inch | 55.575 Millimeter
Nominal Center Distance
4.29 Inch | 108.966 Millimeter
Center Distance
4.29 Inch | 108.966 Millimeter
Overall Length
8.02 Inch | 203.708 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh