https://www.bdiexpress.com/medias/INDDODSPDRED-SCXT-SCR-300x300.jpg?context=bWFzdGVyfHJvb3R8NzMyMXxpbWFnZS9qcGVnfGFEbGlMMmhsWlM4eE1EYzNNREU0T0RrNU1qVTBNaTlKVGtSRVQwUlRVRVJTUlVSZlUwTllWRjlUUTFKZk16QXdlRE13TUM1cWNHY3wyMTExNjkyYzg3NmQwZjYzY2E4MzdhYmMwZjc5MzY4YmI2NWFhMTVmMmY0ZDBkNDJkODVjYmY3NTU3NWQ1YzNl
23568169
Parallel Shafts
DODGE
DODGE
SCXT415C SCR CONV REDCR OBS USE 27948518
DODGE DODGE
Description
SCXT415C SCR CONV REDCR OBS USE 27948518 ; DOUBLE REDUCTION 15.13 RATIO SHAFT MOUNT
Speed Reducer; TORQUEARM; Parallel; 15.13:1 Ratio; Not Applicable Frame; Shaft Input Type; Hollow Shaft Output Type; 0 Output RPM; Direct Mounted; Helical
Part #
244550
BDI #
23568169
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Parallel-Shafts/SCXT415C-SCR-CONV-REDCR-OBS-USE-27948518/p/23568169
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
55.84
Product Group - BDI
M02282
Tradename
TORQUEARM
Reducer Type
Parallel
Nominal Ratio
15.13:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
Not Available
Nominal Max Output RPM
115.7
Mounting Method
Direct Mounted
Gearing
Helical
Manufacturer's Series
SCXT
Base Included
No
Housing Material And Finish
Rugged Cast Iron
Fan Cooling
No
Other Features
Screw Conveyor
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
123
Long Description
Speed Reducer; TORQUEARM; Parallel; 15.13:1 Ratio; Not Applicable Frame; Shaft Input Type; Hollow Shaft Output Type; 0 Output RPM; Direct Mounted; Helical
Nominal Center Distance
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh