Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SX-B4-6 https://www.bdiexpress.com/medias/INDW-FSPDRED-SX-B-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQ0MnxpbWFnZS9qcGVnfGFHRXpMMmczTkM4eE1EYzNNREEyT1RFMU9UazJOaTlKVGtSWExVWlRVRVJTUlVSZlUxaGZRbDh6TURCNE16QXdMbXB3Wnd8ZjIzOTViMzRkNzhkMGI3OWM5MWFjOWNmNzk3MmQwNDI3ODY3MjA4MjkyNTJmODc3ZGNjMjdmNjU1NTUzOTNjOA
21464009 Parallel Shafts 

W. M. BERG W. M. BERG

SX-B4-6

Description

SX-B4-6 GEAR BOX ; 1/4-1/4 SHAFT 600LB-IN TORQ 7:1 5000RPM

Speed Reducer; Parallel; 7:1 Ratio; Not Applicable Frame; Shaft Input Type; Shaft Output Type; 0 Output RPM; Direct Mounted

Part #

SX-B4-6

BDI #
21464009

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REXNORD
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
0.59
EAN
0698210558536
Product Group - BDI
M02282
Reducer Type
Parallel
Nominal Ratio
7:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
Not Available
Nominal Max Output RPM
250
Mounting Method
Direct Mounted
Manufacturer's Series
SX-B
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Base Included
Yes
Housing Material And Finish
Anodized Aluminum
Output Torque value plus um
37.5In-Lbs
Fan Cooling
No
Other Features
Ball Bearing | 15 Arc-Minutes Backlash
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
1.3
Long Description
Speed Reducer; Parallel; 7:1 Ratio; Not Applicable Frame; Shaft Input Type; Shaft Output Type; 0 Output RPM; Direct Mounted
Nominal Center Distance
0 Inch | 0 Millimeter
Overall Width
5 Inch | 127 Millimeter
Input Shaft Diameter
0.25 Inch | 6.35 Millimeter
Output Shaft Length
0.75 Inch | 19.05 Millimeter
Base to Center of Output Shaft
1.5 Inch | 38.1 Millimeter
Overall Height
3.281 Inch | 83.337 Millimeter
Input Shaft Length
0.75 Inch | 19.05 Millimeter
Bolt Hole Diameter
0.147 Inch | 3.734 Millimeter
Output Shaft Diameter
0.25 Inch | 6.35 Millimeter
Base to Center of Input Shaft
1.5 Inch | 38.1 Millimeter
Overall Length
3.625 Inch | 92.075 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh