https://www.bdiexpress.com/medias/INDDODSPDRED-TA2-PL-S-BU-SM-M-3-300x300.jpg?context=bWFzdGVyfHJvb3R8MjcxODl8aW1hZ2UvanBlZ3xhRGc0TDJneE5TOHhNRFF5TWpNMk1EVXpPVEUyTmk5SlRrUkVUMFJUVUVSU1JVUmZWRUV5WDFCTVgxTmZRbFZmVTAxZlRWOHpYek13TUhnek1EQXVhbkJufDU4NjI0Mjg1MzlmYTIxZmFmYjYwZTVhZTE2Y2U1YTFlZDIzMWJmZTM5YmE1Nzg2M2ViYWVkZTBlNjdjN2I1ZjA
DODGE
DODGE
TA0107L15 TPR BU REDCR
DODGE DODGE
Description
TA0107L15 TAPER BUSH REDUCER
Speed Reducer; TORQUE-ARM II; Parallel; 15:1 Ratio; Not Applicable Frame; Shaft Input Type; Bushed Output Type; 0 Output RPM; Direct Mounted; Helical
Part #
900002
BDI #
295243
Details
1944.64
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Parallel-Shafts/TA0107L15-TPR-BU-REDCR/p/295243
Your Price
$ 1,944.64 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
19.958
EAN
0782475832385
Product Group - BDI
M02282
Tradename
TORQUE-ARM II
Reducer Type
Parallel
Nominal Ratio
15:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Bushed
Motor Included
No
Nominal Max Input Rating
3HP
Nominal Max Output RPM
116.7
Mounting Method
Direct Mounted
Gearing
Helical
Manufacturer's Series
TA0107L
Base Included
No
Input Rating value plus um
3HP
Housing Material And Finish
Class 30 Cast Iron
Fan Cooling
No
Other Features
Single and Double Reduction | With Bushing | Light Duty
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
TA0107L15 TAPER BUSHED REDUCER
Manufacturer Internal Number
900002
Weight / LBS
41.1
Long Description
Speed Reducer; TORQUE-ARM II; Parallel; 15:1 Ratio; Not Applicable Frame; Shaft Input Type; Bushed Output Type; 0 Output RPM; Direct Mounted; Helical
Nominal Center Distance
3.41 Inch | 86.614 Millimeter
Overall Length
9.68 Inch | 245.872 Millimeter
Output Bore Range
1 To 1-7/16 Inch | 25.4 To 36.513 Millimeter
Center Distance
3.41 Inch | 86.614 Millimeter
Overall Height
11.35 Inch | 288.29 Millimeter
Overall Width
9.47 Inch | 240.538 Millimeter
Input Shaft Diameter
1 Inch | 25.4 Millimeter
Input Shaft Length
3.65 Inch | 92.71 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh