![TA5215H15 TPR BU REDCR](/medias/INDDODSPDRED-TA2-PL-S-BU-SM-M-3-300x300.jpg?context=bWFzdGVyfHJvb3R8MjcxODl8aW1hZ2UvanBlZ3xhRGc0TDJneE5TOHhNRFF5TWpNMk1EVXpPVEUyTmk5SlRrUkVUMFJUVUVSU1JVUmZWRUV5WDFCTVgxTmZRbFZmVTAxZlRWOHpYek13TUhnek1EQXVhbkJufDU4NjI0Mjg1MzlmYTIxZmFmYjYwZTVhZTE2Y2U1YTFlZDIzMWJmZTM5YmE1Nzg2M2ViYWVkZTBlNjdjN2I1ZjA)
![TA5215H15 TPR BU REDCR](/medias/INDDODSPDRED-TA2-PL-S-BU-SM-M-3-300x300.jpg?context=bWFzdGVyfHJvb3R8MjcxODl8aW1hZ2UvanBlZ3xhRGc0TDJneE5TOHhNRFF5TWpNMk1EVXpPVEUyTmk5SlRrUkVUMFJUVUVSU1JVUmZWRUV5WDFCTVgxTmZRbFZmVTAxZlRWOHpYek13TUhnek1EQXVhbkJufDU4NjI0Mjg1MzlmYTIxZmFmYjYwZTVhZTE2Y2U1YTFlZDIzMWJmZTM5YmE1Nzg2M2ViYWVkZTBlNjdjN2I1ZjA)
DODGE
DODGE
TA5215H15 TPR BU REDCR
DODGE DODGE
Description
TA5215H15 TAPER BUSH REDUCER
Speed Reducer; TORQUE-ARM II; Parallel; 15:1 Ratio; Not Applicable Frame; Shaft Input Type; Bushed Output Type; 0 Output RPM; Direct Mounted; Helical
Part #
905002
BDI #
295873
Details
8906.46
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Parallel-Shafts/TA5215H15-TPR-BU-REDCR/p/295873
Your Price
$ 8,906.46 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
135.17
EAN
0782475613113
Product Group - BDI
M02282
Tradename
TORQUE-ARM II
Reducer Type
Parallel
Nominal Ratio
15:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Bushed
Motor Included
No
Nominal Max Input Rating
50HP
Nominal Max Output RPM
116.7
Mounting Method
Direct Mounted
Gearing
Helical
Manufacturer's Series
TA5215H
Base Included
No
Input Rating value plus um
50HP
Housing Material And Finish
Class 30 Cast Iron
Fan Cooling
No
Other Features
Single and Double Reduction | With Bushing | Heavy Duty
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
TA5215H15 TAPER BUSHED REDUCER
Manufacturer Internal Number
905002
Weight / LBS
273.9
Long Description
Speed Reducer; TORQUE-ARM II; Parallel; 15:1 Ratio; Not Applicable Frame; Shaft Input Type; Bushed Output Type; 0 Output RPM; Direct Mounted; Helical
Input Shaft Diameter
1.625 Inch | 41.275 Millimeter
Nominal Center Distance
8.5 Inch | 215.9 Millimeter
Overall Height
23.81 Inch | 604.774 Millimeter
Center Distance
8.5 Inch | 215.9 Millimeter
Overall Width
19.35 Inch | 491.49 Millimeter
Overall Length
14.78 Inch | 375.412 Millimeter
Output Bore Range
1-15/16 To 3-3/16 Inch | 49.213 To 80.963 Millimeter
Input Shaft Length
6 Inch | 152.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh