DODGE
DODGE
TXT115AT ABHS REDUCER
DODGE DODGE
Description
TXT115AT ABHS REDUCER
Speed Reducer; TORQUE-ARM; Parallel; 15:1 Ratio; Not Applicable Frame; Shaft Input Type; Bushed Output Type; 0 Output RPM; Direct Mounted; Helical
Part #
241155
BDI #
270684
Details
3211.18
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Parallel-Shafts/TXT115AT-ABHS-REDUCER/p/270684
Your Price
$ 3,211.18 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
20.711
EAN
0782475792993
Product Group - BDI
M02282
Tradename
TORQUE-ARM
Reducer Type
Parallel
Nominal Ratio
15:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Bushed
Motor Included
No
Nominal Max Input Rating
5HP
Nominal Max Output RPM
116.7
Mounting Method
Direct Mounted
Gearing
Helical
Manufacturer's Series
TXT-ABHS
Base Included
No
Input Rating value plus um
5HP
Housing Material And Finish
Class 30 Gray Iron
Fan Cooling
No
Other Features
Double Reduction | Without Bushing | Other Mount Torque Arm Mounted | Torque-Arm Assembly Must be Ordered Separately
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
TXT115AT ABHS REDUCER
Manufacturer Internal Number
241155
Weight / LBS
45
Long Description
Speed Reducer; TORQUE-ARM; Parallel; 15:1 Ratio; Not Applicable Frame; Shaft Input Type; Bushed Output Type; 0 Output RPM; Direct Mounted; Helical
Input Shaft Length
3.29 Inch | 83.566 Millimeter
Center Distance
3.18 Inch | 80.772 Millimeter
Overall Width
7.13 Inch | 181.102 Millimeter
Nominal Center Distance
3.18 Inch | 80.772 Millimeter
Output Bore Range
1 To 1-7/16 Inch | 25.4 To 36.513 Millimeter
Overall Length
9.09 Inch | 230.886 Millimeter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Input Shaft Diameter
0.75 Inch | 19.05 Millimeter
Overall Height
9.94 Inch | 252.476 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh