DODGE
DODGE
TXT305AS FLANGE MOUNT REDCR
DODGE DODGE
Description
TXT305AS FLANGE MOUNT REDCR
Speed Reducer; TORQUE-ARM; Parallel; 5:1 Ratio; Not Applicable Frame; Shaft Input Type; Bushed Output Type; 0 Output RPM; Flange Mounted; Helical
Part #
243621
BDI #
270988
Details
5733.36
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Parallel-Shafts/TXT305AS-FLANGE-MOUNT-REDCR/p/270988
Your Price
$ 5,733.36 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
39.009
EAN
0782476039608
Product Group - BDI
M02282
Tradename
TORQUE-ARM
Reducer Type
Parallel
Nominal Ratio
5:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Bushed
Motor Included
No
Nominal Max Input Rating
15HP
Nominal Max Output RPM
350
Mounting Method
Flange Mounted
Gearing
Helical
Manufacturer's Series
TXT
Base Included
No
Input Rating value plus um
15HP
Housing Material And Finish
Class 30 Gray Iron
Fan Cooling
No
Other Features
Single Reduction | Without Bushing | Maximum Bore Required No Bushing | Other Mount Flange Mounted | With Mounting Pads
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
TXT305AS FLANGE MOUNT REDUCER
Manufacturer Internal Number
243621
Weight / LBS
86
Long Description
Speed Reducer; TORQUE-ARM; Parallel; 5:1 Ratio; Not Applicable Frame; Shaft Input Type; Bushed Output Type; 0 Output RPM; Flange Mounted; Helical
Nominal Center Distance
4.29 Inch | 108.966 Millimeter
Bolt Hole Diameter
0.5 Inch | 12.7 Millimeter
Output Bore Range
1-5/16 To 2-3/16 Inch | 33.338 To 55.563 Millimeter
Center Distance
4.29 Inch | 108.966 Millimeter
Input Shaft Length
4.33 Inch | 109.982 Millimeter
Input Shaft Diameter
1.625 Inch | 41.275 Millimeter
Overall Height
12.88 Inch | 327.152 Millimeter
Overall Length
10.9 Inch | 276.86 Millimeter
Overall Width
9.25 Inch | 234.95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh