https://www.bdiexpress.com/medias/INDDODSPDRED-TA-PL-S-BU-TAS-M-A011002-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyMzF8aW1hZ2UvanBlZ3xhR1F5TDJnMk1pOHhNRFF5TWpVd056STNOREkzTUM5SlRrUkVUMFJUVUVSU1JVUmZWRUZmVUV4ZlUxOUNWVjlVUVZOZlRWOUJNREV4TURBeVh6TXdNSGd6TURBdWFuQm58NDY5ZWVlYWRhM2I5YTA1Y2VhODY0ZWE1MjA3MDgzODIwNmNiMDhjNDQ2ZmQwZTAzYTlmNDUzZDY1NzM2YWQ0MQ
DODGE
DODGE
TXT425AT ATV TAPER BUSHED REDCR
DODGE DODGE
Description
TXT425AT ATV TAPER BUSHED REDCR ; PARALLEL TORQUE-ARM 25:1 RATIO
Speed Reducer; TORQUE-ARM; Parallel; 25:1 Ratio; Not Applicable Frame; Shaft Input Type; Bushed Output Type; 0 Output RPM; Direct Mounted; Helical
Part #
244527
BDI #
271073
Details
6645.62
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Parallel-Shafts/TXT425AT-ATV-TAPER-BUSHED-REDCR/p/271073
Your Price
$ 6,645.62 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
65.771
EAN
0782475689385
Product Group - BDI
M02282
Tradename
TORQUE-ARM
Reducer Type
Parallel
Nominal Ratio
25:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Bushed
Motor Included
No
Nominal Max Input Rating
10HP
Nominal Max Output RPM
70
Mounting Method
Direct Mounted
Gearing
Helical
Manufacturer's Series
TXT
Base Included
No
Input Rating value plus um
10HP
Housing Material And Finish
Class 30 Gray Iron
Fan Cooling
No
Other Features
Double Reduction | Without Bushing | Other Mount Torque Arm Mounted
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
TXT425BT,BTV TAPER BUSH REDUCER
Manufacturer Internal Number
244527
Weight / LBS
139
Long Description
Speed Reducer; TORQUE-ARM; Parallel; 25:1 Ratio; Not Applicable Frame; Shaft Input Type; Bushed Output Type; 0 Output RPM; Direct Mounted; Helical
Bolt Hole Diameter
0.5 Inch | 12.7 Millimeter
Input Shaft Length
5.57 Inch | 141.478 Millimeter
Center Distance
4.79 Inch | 121.666 Millimeter
Input Shaft Diameter
1.438 Inch | 36.525 Millimeter
Overall Length
13.42 Inch | 340.868 Millimeter
Nominal Center Distance
4.79 Inch | 121.666 Millimeter
Output Bore Range
1-7/16 To 2-7/16 Inch | 36.513 To 61.913 Millimeter
Overall Width
10.38 Inch | 263.652 Millimeter
Overall Height
15.13 Inch | 384.302 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh