DODGE
DODGE
TXT425AT FLANGE MOUNT REDCR
DODGE DODGE
Description
TXT425AT FLANGE MOUNT REDCR
Speed Reducer; TORQUE-ARM; Parallel; 25:1 Ratio; Not Applicable Frame; Shaft Input Type; Bushed Output Type; 0 Output RPM; Flange Mounted; Helical
Part #
244385
BDI #
271045
Details
6645.62
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Parallel-Shafts/TXT425AT-FLANGE-MOUNT-REDCR/p/271045
Your Price
$ 6,645.62 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
63.11
EAN
0782476039912
Product Group - BDI
M02282
Tradename
TORQUE-ARM
Reducer Type
Parallel
Nominal Ratio
25:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Bushed
Motor Included
No
Nominal Max Input Rating
10HP
Nominal Max Output RPM
70
Mounting Method
Flange Mounted
Gearing
Helical
Manufacturer's Series
TXT
Base Included
No
Input Rating value plus um
10HP
Housing Material And Finish
Class 30 Gray Iron
Fan Cooling
No
Other Features
Double Reduction | Without Bushing | Other Mount Flange Mounted | With Mounting Pads
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
TXT425BT FLANGE MOUNT REDUCER
Manufacturer Internal Number
244385
Weight / LBS
139
Long Description
Speed Reducer; TORQUE-ARM; Parallel; 25:1 Ratio; Not Applicable Frame; Shaft Input Type; Bushed Output Type; 0 Output RPM; Flange Mounted; Helical
Overall Height
15.13 Inch | 384.302 Millimeter
Nominal Center Distance
4.79 Inch | 121.666 Millimeter
Center Distance
4.79 Inch | 121.666 Millimeter
Output Bore Range
1-7/16 To 2-7/16 Inch | 36.513 To 61.913 Millimeter
Overall Width
10.38 Inch | 263.652 Millimeter
Bolt Hole Diameter
0.5 Inch | 12.7 Millimeter
Input Shaft Diameter
1.438 Inch | 36.525 Millimeter
Input Shaft Length
5.57 Inch | 141.478 Millimeter
Overall Length
13.42 Inch | 340.868 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh