Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

TXT615AT ATV TAPER BUSHED REDCR https://www.bdiexpress.com/medias/INDDODSPDRED-TA-PL-S-BU-TAS-M-A011002-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyMzF8aW1hZ2UvanBlZ3xhR1F5TDJnMk1pOHhNRFF5TWpVd056STNOREkzTUM5SlRrUkVUMFJUVUVSU1JVUmZWRUZmVUV4ZlUxOUNWVjlVUVZOZlRWOUJNREV4TURBeVh6TXdNSGd6TURBdWFuQm58NDY5ZWVlYWRhM2I5YTA1Y2VhODY0ZWE1MjA3MDgzODIwNmNiMDhjNDQ2ZmQwZTAzYTlmNDUzZDY1NzM2YWQ0MQ
271269 Parallel Shafts 

DODGE DODGE

TXT615AT ATV TAPER BUSHED REDCR

Description

TXT615AT ATV TAPER BUSHED REDCR ; POR PARALLEL TORQUE-ARM 15:1 RATIO

Speed Reducer; TORQUE-ARM; Parallel; 15:1 Ratio; Not Applicable Frame; Shaft Input Type; Bushed Output Type; 0 Output RPM; Direct Mounted; Helical

Part #

TXT615AT ATV TAPER BUSHED REDCR

BDI #
271269

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
143.01
EAN
0782475207916
Product Group - BDI
M02282
Tradename
TORQUE-ARM
Reducer Type
Parallel
Nominal Ratio
15:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Bushed
Motor Included
No
Nominal Max Input Rating
40HP
Nominal Max Output RPM
116.7
Mounting Method
Direct Mounted
Gearing
Helical
Manufacturer's Series
TXT
Base Included
No
Input Rating value plus um
40HP
Housing Material And Finish
Class 30 Gray Iron
Fan Cooling
No
Other Features
Double Reduction | Without Bushing | Other Mount Torque Arm Mounted
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
TXT615AT,ATV TAPER BUSH REDUCER
Manufacturer Internal Number
246150
Weight / LBS
285
Long Description
Speed Reducer; TORQUE-ARM; Parallel; 15:1 Ratio; Not Applicable Frame; Shaft Input Type; Bushed Output Type; 0 Output RPM; Direct Mounted; Helical
Overall Width
15.13 Inch | 384.302 Millimeter
Overall Height
21.31 Inch | 541.274 Millimeter
Input Shaft Diameter
2.188 Inch | 55.575 Millimeter
Output Bore Range
2-3/16 To 3-7/16 Inch | 55.563 To 87.313 Millimeter
Overall Length
15.26 Inch | 387.604 Millimeter
Bolt Hole Diameter
0.625 Inch | 15.875 Millimeter
Input Shaft Length
6.08 Inch | 154.432 Millimeter
Center Distance
6.73 Inch | 170.942 Millimeter
Nominal Center Distance
6.73 Inch | 170.942 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh