https://www.bdiexpress.com/medias/INDDODSPDRED-TA-PL-S-BU-FLSM-M-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzg0NHxpbWFnZS9qcGVnfGFETTJMMmcyTlM4eE1EYzJOamcyTURreE1EWXlNaTlKVGtSRVQwUlRVRVJTUlVSZlZFRmZVRXhmVTE5Q1ZWOUdURk5OWDAxZk16QXdlRE13TUM1cWNHY3wyNDM3MjIwNDU4ZDdhODY4YTllNzdiYmQ0YTA4MDY0ZjZjNWFkMmFiN2Q5NTNiMWUyYjhlOTA2MmZhYjY3YzFj
DODGE
DODGE
TXT615ES FLANGE MOUNT REDUCER
DODGE DODGE
Description
TXT615ES FLANGE MOUNT REDUCER
Speed Reducer; TORQUE-ARM; Parallel; 15:1 Ratio; Not Applicable Frame; Shaft Input Type; Bushed Output Type; 0 Output RPM; Flange Mounted; Helical
Part #
E246431
BDI #
271339
Details
15621.3
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Parallel-Shafts/TXT615ES-FLANGE-MOUNT-REDUCER/p/271339
Your Price
$ 15,621.30 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
129.39
EAN
0782477849053
Product Group - BDI
M02282
Tradename
TORQUE-ARM
Reducer Type
Parallel
Nominal Ratio
15:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Bushed
Motor Included
No
Nominal Max Input Rating
40HP
Nominal Max Output RPM
116.7
Mounting Method
Flange Mounted
Gearing
Helical
Manufacturer's Series
TXT
Base Included
No
Input Rating value plus um
40HP
Housing Material And Finish
Class 30 Gray Iron
Fan Cooling
No
Other Features
Double Reduction | Without Bushing | Maximum Bore Required No Bushing | Other Mount Flange Mounted | With Mounting Pads
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
TXT615AS FLANGE MOUNT REDUCER
Manufacturer Internal Number
246431
Weight / LBS
285
Long Description
Speed Reducer; TORQUE-ARM; Parallel; 15:1 Ratio; Not Applicable Frame; Shaft Input Type; Bushed Output Type; 0 Output RPM; Flange Mounted; Helical
Overall Length
14.3 Inch | 363.22 Millimeter
Input Shaft Length
6.08 Inch | 154.432 Millimeter
Output Bore Range
2-3/16 To 3-7/16 Inch | 55.563 To 87.313 Millimeter
Overall Height
21.31 Inch | 541.274 Millimeter
Input Shaft Diameter
2.188 Inch | 55.575 Millimeter
Overall Width
15.13 Inch | 384.302 Millimeter
Bolt Hole Diameter
0.625 Inch | 15.875 Millimeter
Nominal Center Distance
6.73 Inch | 170.942 Millimeter
Center Distance
6.73 Inch | 170.942 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh