https://www.bdiexpress.com/medias/INDDODSPDRED-TA-PL-S-BU-FLSM-M-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzg0NHxpbWFnZS9qcGVnfGFETTJMMmcyTlM4eE1EYzJOamcyTURreE1EWXlNaTlKVGtSRVQwUlRVRVJTUlVSZlZFRmZVRXhmVTE5Q1ZWOUdURk5OWDAxZk16QXdlRE13TUM1cWNHY3wyNDM3MjIwNDU4ZDdhODY4YTllNzdiYmQ0YTA4MDY0ZjZjNWFkMmFiN2Q5NTNiMWUyYjhlOTA2MmZhYjY3YzFj
DODGE
DODGE
TXT715AT FLANGE MOUNT REDCR
DODGE DODGE
Description
TXT715AT FLANGE MOUNT REDCR
Speed Reducer; TORQUE-ARM; Parallel; 15:1 Ratio; Not Applicable Frame; Shaft Input Type; Bushed Output Type; 0 Output RPM; Flange Mounted; Helical
Part #
247433
BDI #
271458
Details
16667.78
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Parallel-Shafts/TXT715AT-FLANGE-MOUNT-REDCR/p/271458
Your Price
$ 16,667.78 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
209.75
EAN
0782476040598
Product Group - BDI
M02282
Tradename
TORQUE-ARM
Reducer Type
Parallel
Nominal Ratio
15:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Bushed
Motor Included
No
Nominal Max Input Rating
60HP
Nominal Max Output RPM
116.7
Mounting Method
Flange Mounted
Gearing
Helical
Manufacturer's Series
TXT
Base Included
No
Input Rating value plus um
60HP
Housing Material And Finish
Class 30 Gray Iron
Fan Cooling
No
Other Features
Double Reduction | Without Bushing | Other Mount Flange Mounted | With Mounting Pads
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
TXT715AT FLANGE MOUNT REDUCER
Manufacturer Internal Number
247433
Weight / LBS
462
Long Description
Speed Reducer; TORQUE-ARM; Parallel; 15:1 Ratio; Not Applicable Frame; Shaft Input Type; Bushed Output Type; 0 Output RPM; Flange Mounted; Helical
Bolt Hole Diameter
0.75 Inch | 19.05 Millimeter
Output Bore Range
2-7/16 To 3-15/16 Inch | 61.913 To 100.013 Millimeter
Nominal Center Distance
8.3 Inch | 210.82 Millimeter
Overall Length
16.6 Inch | 421.64 Millimeter
Overall Height
25.94 Inch | 658.876 Millimeter
Center Distance
8.3 Inch | 210.82 Millimeter
Input Shaft Length
6.35 Inch | 161.29 Millimeter
Overall Width
18.75 Inch | 476.25 Millimeter
Input Shaft Diameter
2.438 Inch | 61.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh