![0259-00086](/medias/INDREXKITXXX-MNT-TBSE-HERA-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMxMDh8aW1hZ2UvanBlZ3xhRGc1TDJnME55OHhNREk0TVRRek1ESTROak0yTmk5SlRrUlNSVmhMU1ZSWVdGaGZUVTVVWDFSQ1UwVmZTRVZTUVY4ek1EQjRNekF3TG1wd1p3fGVkODI2YTkxYTQ2MTAzNjZjNWNmZGViMTI3MTBlNTQ5MGE5NzNkNTU3Njk3YTg3NTBlM2VlZmI4MmVmOGE0ZjU)
![0259-00086](/medias/INDREXKITXXX-MNT-TBSE-HERA-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMxMDh8aW1hZ2UvanBlZ3xhRGc1TDJnME55OHhNREk0TVRRek1ESTROak0yTmk5SlRrUlNSVmhMU1ZSWVdGaGZUVTVVWDFSQ1UwVmZTRVZTUVY4ek1EQjRNekF3TG1wd1p3fGVkODI2YTkxYTQ2MTAzNjZjNWNmZGViMTI3MTBlNTQ5MGE5NzNkNTU3Njk3YTg3NTBlM2VlZmI4MmVmOGE0ZjU)
HUB CITY
HUB CITY
0259-00086
HUB CITY HUB CITY
Description
HERA45 KIT MTG T-BASE 30 ; NON-RETURNABLE
T-Base Mounting Kit; For Reducer Part Number HERA45; Cast Iron; Bottom Mount; 10" Length X 7.5" Width X 1" Height
Part #
0259-00086
BDI #
475709
Details
391.16
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Reducer-Accessories/0259-00086/p/475709
Your Price
$ 391.16 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162313
Weight / Kilogram
4.536
EAN
0662798738086
Product Group - BDI
M02284
Part Type
T-Base Mounting Kit
Reducer Part Number
HERA45
Inch - Metric
Inch
Other Features
Cast Iron | Bottom Mount | 10" Length X 7.5" Width X 1" Height
Category - BDI
Reducer Accessories
Noun
Kit
Keyword String
T-Base Mounting
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
0259-00086
Weight / LBS
10.00016
Long Description
T-Base Mounting Kit; For Reducer Part Number HERA45; Cast Iron; Bottom Mount; 10" Length X 7.5" Width X 1" Height