Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

243563 https://www.bdiexpress.com/medias/INDDODSRACSRY-S-DRV-300x300.jpg?context=bWFzdGVyfHJvb3R8NTE2M3xpbWFnZS9qcGVnfGFHWmlMMmhoTUM4eE1EZzBNVFl4TVRrNU16RXhPQzlKVGtSRVQwUlRVa0ZEVTFKWlgxTmZSRkpXWHpNd01IZ3pNREF1YW5CbnxkYmIxMjhmN2U4Y2ZiNTI1YzRlOTI4Zjg5ZDE2MmJmMzVjNzdmMjFhYzVjNTc2ZDE4YmVhNmMzNzE2MjEzY2Ni
270977 Reducer Accessories 

DODGE DODGE

243563

Description

243563 DRIVE SHAFT ; 6" LG 2" WD

Drive Shaft; For Reducer Part Number HSCXT315B; HYDROIL TORQUE ARM; CEMA; C3A X 2" Shaft

Part #

243563

BDI #
270977

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

294.29 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 294.29 / each BDIExpress
QTY

Inventory

Total: 1

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
8.02
EAN
0782475691111
Product Group - BDI
M02284
Part Type
Drive Shaft
Reducer Part Number
HSCXT315B
Inch - Metric
Inch
Other Features
HYDROIL TORQUE ARM | CEMA | C3A X 2" Shaft
Category - BDI
Reducer Accessories
Harmonized Tariff Code
8483.10.50.00
Noun
Shaft
Keyword String
Drive
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
17.72514
Long Description
Drive Shaft; For Reducer Part Number HSCXT315B; HYDROIL TORQUE ARM; CEMA; C3A X 2" Shaft