DODGE
DODGE
3035STBUSH108
DODGE DODGE
Description
3035STBUSH108 TAPERED BUSHING KIT
Straight Bore Bushing Kit; For Reducer Part Number TIGEAR2; 1-1/2" Bore; Stainless Steel
Part #
3035STBUSH108
BDI #
273901
Details
1559.98
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Reducer-Accessories/3035STBUSH108/p/273901
Your Price
$ 1,559.98 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171600
Weight / Kilogram
1.814
EAN
0782476067168
Product Group - BDI
M02284
Part Type
Straight Bore Bushing Kit
Reducer Part Number
TIGEAR2
Inch - Metric
Inch
Other Features
1-1/2" Bore | Stainless Steel
Category - BDI
Reducer Accessories
Harmonized Tariff Code
8483.30.80.90
Noun
Kit
Keyword String
Straight Bore Bushing
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
TIGEAR-2 STAINLESS BUSH. 1-1/2 I
Weight / LBS
3.99918
Long Description
Straight Bore Bushing Kit; For Reducer Part Number TIGEAR2; 1-1/2" Bore; Stainless Steel