https://www.bdiexpress.com/medias/INDREXSRACSRY-TRQ-ARM-300X300.jpg?context=bWFzdGVyfHJvb3R8MTI3NTV8aW1hZ2UvanBlZ3xhR1V3TDJnM09DOHhNREl3T0Rjek16RXdNakV4TUM5SlRrUlNSVmhUVWtGRFUxSlpYMVJTVVY5QlVrMWZNekF3V0RNd01DNXFjR2N8ZWY5ODAwNTYyNGYyNWJlYWYzOWM3MzZlYjMwMDVhMTc1MTA3N2QwODA0ZDBlYzBjOGRiNGYwNWZjNGVlNTliMQ
FALK
FALK
5315JR TIE ROD ASSEMBLY
FALK FALK
Description
5315JR/4315JR TIE ROD ASSEMBLY ; 0785270
Torque Arm; For Reducer Part Number 5315J; Quadrive
Part #
5400138
BDI #
18108276
Details
1003.27
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Reducer-Accessories/5315JR-TIE-ROD-ASSEMBLY/p/18108276
Your Price
$ 1,003.27 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
17.236
EAN
0782934129209
Product Group - BDI
M02284
Part Type
Torque Arm
Reducer Part Number
5315J
Inch - Metric
Inch
Other Features
Quadrive
Category - BDI
Reducer Accessories
Noun
Arm
Keyword String
Torque
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
37.99883
Long Description
Torque Arm; For Reducer Part Number 5315J; Quadrive