Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

0098 https://www.bdiexpress.com/medias/INDBODSPDRED-0098-300x300.jpg?context=bWFzdGVyfHJvb3R8ODAxMXxpbWFnZS9qcGVnfGFEbG1MMmhpTkM4eE1EYzJPVEEzT1RJM01UUTFOQzlKVGtSQ1QwUlRVRVJTUlVSZk1EQTVPRjh6TURCNE16QXdMbXB3Wnd8ZGFiOGNkNWJiZTc0ZWFkOTQ5OGQ0NzE3YTY0ZDM2MWNmNTdmNTdmMmViNjQ4NDE3OTg4YTk1NjIxNDNlMTY2Zg
21470197 Right Angle Shafts 

BODINE BODINE

0098

Description

0098 PERMANENT MAGNET DC GEARMOTOR ; 40:1 63RPM 1/17HP RIGHT ANGLE TYPE

Gear Unit; Right Angle; 40:1 Ratio; Motor Input Type; Shaft Output Type; Direct Mounted; Worm; 24A-3F Series

Part #

0098

BDI #
21470197

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
BODINE
Minimum Buy Quantity
N/A
UNSPSC
26111524
Weight / Kilogram
0.07
Product Group - BDI
M02282
Reducer Type
Right Angle
Nominal Ratio
40:1
Mounting Frame
Not Applicable
Input Type
Motor
Output Type
Shaft
Motor Included
Yes
Nominal Max Input Rating
Gear Motor
Nominal Max Output RPM
63
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
63
Gearing
Worm
Manufacturer's Series
24A-3F
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
40Lbs
Base Included
No
Input Rating value plus um
Gear Motor
Output Torque
19In-Lbs
Fan Cooling
No
Motor HP, KW if motor included
1/17HP
Motor RPMs if motor included
63
Motor Enclosure if motor included
TENV
Motor Voltage if motor included
130VDC
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8501.51.20.20
Noun
Gear Unit
Manufacturer URL
https://www.bodine-electric.com
Weight / LBS
5.3
Long Description
Gear Unit; Right Angle; 40:1 Ratio; Motor Input Type; Shaft Output Type; Direct Mounted; Worm; 24A-3F Series
Overall Length
7.35 Inch | 186.69 Millimeter
Overall Height
3.57 Inch | 90.678 Millimeter
Output Shaft Diameter
0.472 Inch | 11.989 Millimeter
Output Shaft Length
0.81 Inch | 20.574 Millimeter
Overall Width
3.871 Inch | 98.323 Millimeter
Nominal Center Distance
0 Inch | 0 Millimeter
Bolt Hole Diameter
0.25 Inch | 6.35 Millimeter
Base to Center of Output Shaft
1.28 Inch | 32.512 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh