https://www.bdiexpress.com/medias/INDHUBSPDRED-1650-RA-S-S-DM-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxNjV8aW1hZ2UvanBlZ3xhREF3TDJnd1lTOHhNRGN4TURrNU9EUXhOelF6T0M5SlRrUklWVUpUVUVSU1JVUmZNVFkxTUY5U1FWOVRYMU5mUkUxZk1WOHpNREI0TXpBd0xtcHdad3wzMTcyZjBjMzdlMWJhNjM1ZmMxYTA4ZWE0MjFkOTA1Y2MxNWRkZDk0YTE5OTA3YmFiMTExYWMxZTZmMGNhZDA3
477132
Right Angle Shafts
HUB CITY
HUB CITY
0220-74360
HUB CITY HUB CITY
Description
165M 2/1 C F SP BEVEL GEAR DRIVE ; POR
Speed Reducer; Right Angle; 2:1 Ratio; Shaft Input Type; Shaft Output Type; Direct Mounted; Spiral Bevel; 165M Series; 25MM Input Shaft Diameter
Part #
0220-74360
BDI #
477132
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/0220-74360/p/477132
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
11.35
EAN
0662798080031
Product Group - BDI
M02282
Tradename
HUB CITY
Reducer Type
Right Angle
Nominal Ratio
2:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
10HP
Nominal Max Output RPM
875
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
875
Gearing
Spiral Bevel
Manufacturer's Series
165M
Mounting Position
Universal
Mounting Bolt Pattern footprint
Square
Maximum Overhung load value And um
665Lbs
Base Included
No
Input Rating value plus um
10.25HP
Housing Material And Finish
Rugged Cast Iron
Output Torque
736In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Heavy Duty Industrial Seal | Tapered Roller Bearing
Inch - Metric
Metric
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Spiral Bevel
Manufacturer URL
https://www.regalrexnord.com
Long Description
Speed Reducer; Right Angle; 2:1 Ratio; Shaft Input Type; Shaft Output Type; Direct Mounted; Spiral Bevel; 165M Series; 25MM Input Shaft Diameter
Nominal Center Distance
0 Inch | 0 Millimeter
Output Shaft Diameter
0.985 Inch | 25.019 Millimeter
Overall Width
8.425 Inch | 214 Millimeter
Input Shaft Diameter
0.984 Inch | 25 Millimeter
Base to Center of Output Shaft
2.087 Inch | 53 Millimeter
Overall Length
9.843 Inch | 250 Millimeter
Output Shaft Length
2.205 Inch | 56 Millimeter
Bolt Hole Diameter
0.315 Inch | 8 Millimeter
Input Shaft Length
2.165 Inch | 55 Millimeter
Overall Height
4.173 Inch | 106 Millimeter
Base to Center of Input Shaft
2.087 Inch | 53 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh