HUB CITY
HUB CITY
0230-14809 324 20/1 A WR 182TC
HUB CITY HUB CITY
Description
324 20/1 A WR 182TC WORM GEAR REDUCER ; NON-RETURNABLE
Speed Reducer; Right Angle; 20:1 Ratio; 182TC/184TC; C-Face Quill Input Type; Right and Left Hand Output Type; Direct Mounted; Worm; 320PCX Series; 1-1/8" Input Shaft Diameter
Part #
0230-14809
BDI #
23668648
Details
3802.58
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/0230-14809-324-20-1-A-WR-182TC/p/23668648
Your Price
$ 3,802.58 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
30.391
EAN
0662961818270
Product Group - BDI
M02282
Tradename
HUB CITY
Reducer Type
Right Angle
Nominal Ratio
20:1
Mounting Frame
182TC/184TC
Input Type
C-Face Quill
Output Type
Right and Left Hand
Motor Included
No
Nominal Max Input Rating
3HP
Nominal Max Output RPM
87.5
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
87.5
Gearing
Worm
Manufacturer's Series
320PCX
Mounting Position
Universal
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
150Lbs
Base Included
No
Input Rating value plus um
3.92HP
Housing Material And Finish
Cast Iron
Output Torque
2686In-Lbs Torque
Fan Cooling
No
Other Features
Single Reduction | Alloy Shafting | Viton Seal
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
67
Long Description
Speed Reducer; Right Angle; 20:1 Ratio; 182TC/184TC; C-Face Quill Input Type; Right and Left Hand Output Type; Direct Mounted; Worm; 320PCX Series; 1-1/8" Input Shaft Diameter
Overall Length
11.62 Inch | 295.148 Millimeter
Bolt Hole Diameter
0.5 Inch | 12.7 Millimeter
Output Shaft Diameter
1.375 Inch | 34.925 Millimeter
Overall Width
10.88 Inch | 276.352 Millimeter
Output Shaft Length
2.84 Inch | 72.136 Millimeter
Base to Center of Output Shaft
3.25 Inch | 82.55 Millimeter
Base to Center of Input Shaft
6.75 Inch | 171.45 Millimeter
Nominal Center Distance
3.25 Inch | 82.55 Millimeter
Overall Height
11.001 Inch | 279.425 Millimeter
Input Shaft Diameter
1.125 Inch | 28.575 Millimeter
Center Distance
3.251 Inch | 82.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh