Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

03UWAQ2AB90.A_A ULTRAMITE https://www.bdiexpress.com/medias/INDFALSPDRED-UWAQ-RA-MTRA-HS-DM-M-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc1NzN8aW1hZ2UvanBlZ3xhRFZqTDJnM055ODVOamMxT1Rrd01EUXdOakEyTG1wd1p3fDY5ZDFjNTVhYWY1NTc4Y2NmYWYzZGQ0ZjYzYTQwMGYwNWE4NGYyOTdjNjUwZTMwN2I0NGRiNTc0NDhiY2I3ODk
18149166 Right Angle Shafts 

FALK FALK

03UWAQ2AB90.A_A ULTRAMITE

Description

03UWAQ2AB90.A_A ULTRAMITE GEARMOTOR ; POR 4760350 HELICAL BEVEL

Gear Unit; Right Angle; 90:1 Ratio; 56C; Motor Adapter Input Type; Hollow Shaft Output Type; Direct Mounted; Helical-Worm; 1000 Series; 5/8" Input Shaft Diameter

Part #

5300321

BDI #
18149166

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26111524
Weight / Kilogram
12.26
EAN
0782934112591
Product Group - BDI
M02282
Tradename
ULTRAMITE
Reducer Type
Right Angle
Nominal Ratio
90:1
Mounting Frame
56C
Input Type
Motor Adapter
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
0.5HP
Nominal Max Output RPM
19.4
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
20
Gearing
Helical-Worm
Manufacturer's Series
1000
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Base Included
No
Input Rating value plus um
0.57HP
Housing Material And Finish
Cast Iron
Output Torque
1180In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Model A | Single Seal | Standard Synthetic Lubricant | With Flange Motor Adapter
Motor RPMs if motor included
1750
Motor Frame Size if motor included
56C
Motor Enclosure if motor included
TEFC
Motor Voltage if motor included
208-230/460VAC
Motor Phase if motor included
Three
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8501.51.20.20
Noun
Gear Unit
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
03UWAQ2AB90.A_A ULTRAMITE 86.67:1
Manufacturer Internal Number
4760350
Weight / LBS
27
Long Description
Gear Unit; Right Angle; 90:1 Ratio; 56C; Motor Adapter Input Type; Hollow Shaft Output Type; Direct Mounted; Helical-Worm; 1000 Series; 5/8" Input Shaft Diameter
Overall Width
6.5 Inch | 165.1 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Base to Center of Output Shaft
2.8 Inch | 71.12 Millimeter
Overall Length
8.73 Inch | 221.742 Millimeter
Overall Height
6.5 Inch | 165.1 Millimeter
Base to Center of Input Shaft
2.59 Inch | 65.786 Millimeter
Output Bore
0.75 Inch | 19.05 Millimeter
Input Shaft Length
2.06 Inch | 52.324 Millimeter
Center Distance
0.21 Inch | 5.334 Millimeter
Nominal Center Distance
0.21 Inch | 5.334 Millimeter
Bolt Hole Diameter
0.315 Inch | 8 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh