FALK
FALK
04UWAQ2AB63.A_B ULTRAMITE
FALK FALK
Description
04UWAQ2AB63.A_B ULTRAMITE GEARMOTOR ; 4760435 HELICAL BEVEL
Gear Unit; Right Angle; 65:1 Ratio; 143TC/145TC; Motor Adapter Input Type; Hollow Shaft Output Type; Direct Mounted; Helical-Worm; 1000 Series; 7/8" Input Shaft Diameter
Part #
5300326
BDI #
18103089
Details
4486.04
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/04UWAQ2AB63-A-B-ULTRAMITE/p/18103089
Your Price
$ 4,486.04 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111524
Weight / Kilogram
14.98
EAN
0782934113444
Product Group - BDI
M02282
Tradename
ULTRAMITE
Reducer Type
Right Angle
Nominal Ratio
65:1
Mounting Frame
143TC/145TC
Input Type
Motor Adapter
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
1HP
Nominal Max Output RPM
26.9
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
27
Gearing
Helical-Worm
Manufacturer's Series
1000
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Base Included
No
Input Rating value plus um
1.07HP
Housing Material And Finish
Cast Iron
Output Torque
1720In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Model A | Single Seal | Standard Synthetic Lubricant | With Flange Motor Adapter
Motor RPMs if motor included
1750
Motor Frame Size if motor included
143TC/145TC
Motor Enclosure if motor included
TEFC
Motor Voltage if motor included
208-230/460VAC
Motor Phase if motor included
Three
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8501.51.20.20
Noun
Gear Unit
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
04UWAQ2AB63.A_B ULTRAMITE 64.21:1
Manufacturer Internal Number
4760435
Weight / LBS
33
Long Description
Gear Unit; Right Angle; 65:1 Ratio; 143TC/145TC; Motor Adapter Input Type; Hollow Shaft Output Type; Direct Mounted; Helical-Worm; 1000 Series; 7/8" Input Shaft Diameter
Base to Center of Input Shaft
2.8 Inch | 71.12 Millimeter
Bolt Hole Diameter
0.394 Inch | 10 Millimeter
Base to Center of Output Shaft
3.39 Inch | 86.106 Millimeter
Nominal Center Distance
0.59 Inch | 14.986 Millimeter
Center Distance
0.59 Inch | 14.986 Millimeter
Overall Length
9.02 Inch | 229.108 Millimeter
Overall Width
6.5 Inch | 165.1 Millimeter
Overall Height
6.5 Inch | 165.1 Millimeter
Input Shaft Diameter
0.875 Inch | 22.225 Millimeter
Input Shaft Length
2.12 Inch | 53.848 Millimeter
Output Bore
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh