FALK
FALK
05UBBJ3A28.A-B ULTRAMITE 28
FALK FALK
Description
05UBBJ3A28.A-B ULTRAMITE 28 GEARMOTOR ; 2HP 1750RPM 145TC FRAME 28.37RATIO
Gear Unit; Right Angle; 30:1 Ratio; 143TC/145TC; Motor Adapter Input Type; Tapered Hollow Output Type; Direct Mounted; Helical-Bevel; 1000 Series; 7/8" Input Shaft Diameter
Part #
05UBBJ3A28.A-B ULTRAMITE 28
BDI #
21917688
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/05UBBJ3A28-A-B-ULTRAMITE-28/p/21917688
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111524
Weight / Kilogram
31.298
EAN
0782934216336
Product Group - BDI
M02282
Tradename
ULTRAMITE
Reducer Type
Right Angle
Nominal Ratio
30:1
Mounting Frame
143TC/145TC
Input Type
Motor Adapter
Output Type
Tapered Hollow
Motor Included
No
Nominal Max Input Rating
5HP
Nominal Max Output RPM
58.3
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
63
Gearing
Helical-Bevel
Manufacturer's Series
1000
Mounting Position
Floor
Mounting Bolt Pattern footprint
Square
Base Included
Yes
Input Rating value plus um
5.07HP
Output Bushing Part Number
BU4107J/05UW
Housing Material And Finish
Cast Iron
Output Torque
4990In-Lbs
Fan Cooling
No
Other Features
Triple Reduction | Without Bushing | Model A | With Flange Motor Adapter
Motor RPMs if motor included
1750
Motor Frame Size if motor included
143TC/145TC
Motor Enclosure if motor included
TEFC
Motor Voltage if motor included
208-230/460VAC
Motor Phase if motor included
Three
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8501.51.20.20
Noun
Gear Unit
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
05UBBJ3A28.A_B ULTRAMITE 28.37:1
Manufacturer Internal Number
4765861
Weight / LBS
69
Long Description
Gear Unit; Right Angle; 30:1 Ratio; 143TC/145TC; Motor Adapter Input Type; Tapered Hollow Output Type; Direct Mounted; Helical-Bevel; 1000 Series; 7/8" Input Shaft Diameter
Bolt Hole Diameter
0.55 Inch | 13.97 Millimeter
Base to Center of Input Shaft
5 Inch | 127 Millimeter
Output Bore Range
1 To 1-7/16 Inch | 25.4 To 36.513 Millimeter
Center Distance
0.2 Inch | 5.08 Millimeter
Overall Height
7.09 Inch | 180.086 Millimeter
Input Shaft Length
2.12 Inch | 53.848 Millimeter
Overall Length
13.11 Inch | 332.994 Millimeter
Overall Width
7.09 Inch | 180.086 Millimeter
Input Shaft Diameter
0.875 Inch | 22.225 Millimeter
Base to Center of Output Shaft
5.2 Inch | 132.08 Millimeter
Nominal Center Distance
0.21 Inch | 5.334 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh