FALK
FALK
06UWAQ2AB125A-A ULTRAMITE
FALK FALK
Description
06UWAQ2AB125A-A ULTRAMITE GEARMOTOR ; RA - 125:1 RATIO MOTOR ADAPTER INPUT
Gear Unit; Right Angle; 125:1 Ratio; 56C; Motor Adapter Input Type; Hollow Shaft Output Type; Direct Mounted; Helical-Worm; 1000 Series; 5/8" Input Shaft Diameter
Part #
06UWAQ2AB125A-A ULTRAMITE
BDI #
21575824
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/06UWAQ2AB125A-A-ULTRAMITE/p/21575824
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111524
Weight / Kilogram
62.051
EAN
0782934115479
Product Group - BDI
M02282
Tradename
ULTRAMITE
Reducer Type
Right Angle
Nominal Ratio
125:1
Mounting Frame
56C
Input Type
Motor Adapter
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
1HP
Nominal Max Output RPM
14
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
13
Gearing
Helical-Worm
Manufacturer's Series
1000
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Base Included
No
Input Rating value plus um
1.28HP
Housing Material And Finish
Cast Iron
Output Torque
4720In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Model A | Single Seal | Standard Synthetic Lubricant | With Flange Motor Adapter
Motor RPMs if motor included
1750
Motor Frame Size if motor included
56C
Motor Enclosure if motor included
TEFC
Motor Voltage if motor included
208-230/460VAC
Motor Phase if motor included
Three
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8501.51.20.20
Noun
Gear Unit
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
06UWAQ2AB125A_A ULTRAMITE 124.0:1
Manufacturer Internal Number
4760638
Weight / LBS
70
Long Description
Gear Unit; Right Angle; 125:1 Ratio; 56C; Motor Adapter Input Type; Hollow Shaft Output Type; Direct Mounted; Helical-Worm; 1000 Series; 5/8" Input Shaft Diameter
Overall Length
11.38 Inch | 289.052 Millimeter
Center Distance
0.67 Inch | 17.018 Millimeter
Base to Center of Input Shaft
4.05 Inch | 102.87 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Bolt Hole Diameter
0.472 Inch | 12 Millimeter
Overall Width
7.96 Inch | 202.184 Millimeter
Nominal Center Distance
0.67 Inch | 17.018 Millimeter
Input Shaft Length
2.06 Inch | 52.324 Millimeter
Base to Center of Output Shaft
4.72 Inch | 119.888 Millimeter
Overall Height
7.96 Inch | 202.184 Millimeter
Output Bore
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh