FALK
FALK
10UBBQ3A71.A-E ULTRAMITE
FALK FALK
Description
10UBBQ3A71.A_E ULTRAMITE GEARMOTOR ; 15HP 1750RPM 254TC FRAME 71 RATIO
Gear Unit; Right Angle; 70:1 Ratio; 254TC/256TC; Motor Adapter Input Type; Hollow Shaft Output Type; Direct Mounted; Helical-Bevel; 1000 Series; 1-5/8" Input Shaft Diameter
Part #
10UBBQ3A71.A-E ULTRAMITE
BDI #
21917734
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/10UBBQ3A71-A-E-ULTRAMITE/p/21917734
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111524
Weight / Kilogram
336.792
EAN
0782934182839
Product Group - BDI
M02282
Tradename
ULTRAMITE
Reducer Type
Right Angle
Nominal Ratio
70:1
Mounting Frame
254TC/256TC
Input Type
Motor Adapter
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
25HP
Nominal Max Output RPM
25
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
25
Gearing
Helical-Bevel
Manufacturer's Series
1000
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Base Included
Yes
Input Rating value plus um
25.8HP
Housing Material And Finish
Cast Iron
Output Torque
64200In-Lbs
Fan Cooling
No
Other Features
Triple Reduction | Model A | With Flange Motor Adapter
Motor RPMs if motor included
1750
Motor Frame Size if motor included
254TC/256TC
Motor Enclosure if motor included
TEFC
Motor Voltage if motor included
208-230/460VAC
Motor Phase if motor included
Three
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8501.51.20.20
Noun
Gear Unit
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
10UBBQ3A71.A_E ULTRAMITE 71.89:1
Manufacturer Internal Number
4763761
Weight / LBS
664
Long Description
Gear Unit; Right Angle; 70:1 Ratio; 254TC/256TC; Motor Adapter Input Type; Hollow Shaft Output Type; Direct Mounted; Helical-Bevel; 1000 Series; 1-5/8" Input Shaft Diameter
Overall Length
28.06 Inch | 712.724 Millimeter
Input Shaft Length
3.75 Inch | 95.25 Millimeter
Output Bore
3.25 Inch | 82.55 Millimeter
Input Shaft Diameter
1.625 Inch | 41.275 Millimeter
Bolt Hole Diameter
1.34 Inch | 34.036 Millimeter
Base to Center of Input Shaft
10.79 Inch | 274.066 Millimeter
Base to Center of Output Shaft
12.4 Inch | 314.96 Millimeter
Nominal Center Distance
1.61 Inch | 40.894 Millimeter
Center Distance
1.61 Inch | 40.894 Millimeter
Overall Width
14.17 Inch | 359.918 Millimeter
Overall Height
14.17 Inch | 359.918 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh