https://www.bdiexpress.com/medias/INDHUBSPDRED-11-RA-S-RL-FT-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc3MDR8aW1hZ2UvanBlZ3xhRGcyTDJnMk1DOHhNRGN4TURrNU5EazNOamM1T0M5SlRrUklWVUpUVUVSU1JVUmZNVEZmVWtGZlUxOVNURjlHVkY4eFh6TXdNSGd6TURBdWFuQm58OWJlNDhiMGUzMGRlYzBhZTQ0MjllMzhjZTQ0OGMzM2Q3YzI1YmI0OTcwNDU5YTk0ZTY3ODNhYjYzMDBkNWJmMg
HUB CITY
HUB CITY
11 1/1 A B ST
HUB CITY HUB CITY
Description
11 1/1 A B ST BEVEL GEAR DRIVE ; NON-RETURNABLE
Speed Reducer; Right Angle; 1:1 Ratio; Shaft Input Type; Right and Left Hand Output Type; Direct Mounted; Straight Bevel; 11 Series; 1" Input Shaft Diameter
Part #
0220-00501
BDI #
476388
Details
1481.82
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/11-1-1-A-B-ST/p/476388
Your Price
$ 1,481.82 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
19.051
EAN
0662798004105
Product Group - BDI
M02282
Tradename
HUB CITY
Reducer Type
Right Angle
Nominal Ratio
1:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Right and Left Hand
Motor Included
No
Nominal Max Input Rating
10HP Based On Max RPM 1150
Nominal Max Output RPM
1150 Based on Max Input RPM 1150
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
Based On Max Input RPM 1150
Gearing
Straight Bevel
Manufacturer's Series
11
Mounting Position
Universal
Mounting Bolt Pattern footprint
Rectangular
Base Included
Yes
Input Rating value plus um
10HP Based On Max RPM 1150
Housing Material And Finish
Rugged Cast Iron
Fan Cooling
No
Other Features
Single Reduction | Heavy Duty Industrial Seal | Tapered Roller Bearing
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Straight Bevel
Manufacturer URL
https://www.regalrexnord.com
Long Description
Speed Reducer; Right Angle; 1:1 Ratio; Shaft Input Type; Right and Left Hand Output Type; Direct Mounted; Straight Bevel; 11 Series; 1" Input Shaft Diameter
Bolt Hole Diameter
0.25 Inch | 6.35 Millimeter
Overall Length
8.188 Inch | 207.975 Millimeter
Input Shaft Diameter
1 Inch | 25.4 Millimeter
Input Shaft Length
1.75 Inch | 44.45 Millimeter
Overall Width
9.219 Inch | 234.163 Millimeter
Base to Center of Input Shaft
2.563 Inch | 65.1 Millimeter
Overall Height
4.594 Inch | 116.688 Millimeter
Output Shaft Diameter
1 Inch | 25.4 Millimeter
Output Shaft Length
1.75 Inch | 44.45 Millimeter
Base to Center of Output Shaft
2.563 Inch | 65.1 Millimeter
Nominal Center Distance
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh