Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

11000WXH5A100 OMNIBOX https://www.bdiexpress.com/medias/INDFALSPDRED-WXH-RA-US-US-BR-M-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI2NTV8aW1hZ2UvanBlZ3xhRGxoTDJnMk5pODVOamMyTURBNU1UYzNNVEU0TG1wd1p3fDFjMjU3YTQxMzA4NDk1MDRhYjRlYzliYzhkZDc4M2Q2YWU3YjgwMTViOGFjZTI0YjhhOGRkZGY0MDE1ZGUzODM
24136589 Right Angle Shafts 

FALK FALK

11000WXH5A100 OMNIBOX

Description

11000WXH5A100 OMNIBOX WORM REDUCER ; 4712198 POR

Speed Reducer; Right Angle; 100:1 Ratio; Up Shaft Input Type; Up Shaft Output Type; Direct Mounted; Helical-Worm; 1000 Series; 1-1/2" Input Shaft Diameter

Part #

11000WXH5A100 OMNIBOX

BDI #
24136589

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26111539
Weight / Kilogram
496.157
EAN
0782934650642
Product Group - BDI
M02282
Tradename
OMNIBOX
Reducer Type
Right Angle
Nominal Ratio
100:1
Mounting Frame
Not Applicable
Input Type
Up Shaft
Output Type
Up Shaft
Motor Included
No
Nominal Max Input Rating
20HP
Nominal Max Output RPM
17.5
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
17.5
Gearing
Helical-Worm
Manufacturer's Series
1000
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
11028Lbs
Base Included
No
Input Rating value plus um
22.3HP
Housing Material And Finish
Cast Iron
Output Torque
71400In-Lbs
Fan Cooling
Yes
Other Features
Double Reduction | Other Mount Bracket Mounted | Model A
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical-Worm
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
11000WXH5A100 OMNIBOX
Manufacturer Internal Number
4712198
Weight / LBS
1250
Long Description
Speed Reducer; Right Angle; 100:1 Ratio; Up Shaft Input Type; Up Shaft Output Type; Direct Mounted; Helical-Worm; 1000 Series; 1-1/2" Input Shaft Diameter
Nominal Center Distance
10 Inch | 254 Millimeter
Center Distance
10 Inch | 254 Millimeter
Output Shaft Length
6.8 Inch | 172.72 Millimeter
Overall Length
40.12 Inch | 1019.048 Millimeter
Bolt Hole Diameter
1.44 Inch | 36.576 Millimeter
Base to Center of Output Shaft
10.36 Inch | 263.144 Millimeter
Input Shaft Length
3.5 Inch | 88.9 Millimeter
Overall Width
23.75 Inch | 603.25 Millimeter
Input Shaft Diameter
1.5 Inch | 38.1 Millimeter
Output Shaft Diameter
3.75 Inch | 95.25 Millimeter
Overall Height
37.47 Inch | 951.738 Millimeter
Base to Center of Input Shaft
20.36 Inch | 517.144 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh