FALK
FALK
1175WBWM6S300-AA OMNIBOX
FALK FALK
Description
1175WBWM6S300-AA OMNIBOX WORM REDUCER ; 4706417 POR
Speed Reducer; Right Angle; 300:1 Ratio; 56C; Right C-Face Quill Input Type; Right and Left Hand Output Type; Direct Mounted; Worm-Worm; 1000 Series; 5/8" Input Shaft Diameter
Part #
1175WBWM6S300-AA OMNIBOX
BDI #
24128278
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/1175WBWM6S300-AA-OMNIBOX/p/24128278
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
36.741
EAN
0782934649134
Product Group - BDI
M02282
Tradename
OMNIBOX
Reducer Type
Right Angle
Nominal Ratio
300:1
Mounting Frame
56C
Input Type
Right C-Face Quill
Output Type
Right and Left Hand
Motor Included
No
Nominal Max Input Rating
0.16HP
Nominal Max Output RPM
5.8
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
5.83
Gearing
Worm-Worm
Manufacturer's Series
1000
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
473Lbs
Base Included
No
Input Rating value plus um
0.124HP
Housing Material And Finish
Cast Iron
Output Torque
693In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Flange Mounted Electric Motor Without Coupling | Special Model
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm-Worm
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
1175WBWM6S300-AA OMNIBOX
Manufacturer Internal Number
4706417
Weight / LBS
34
Long Description
Speed Reducer; Right Angle; 300:1 Ratio; 56C; Right C-Face Quill Input Type; Right and Left Hand Output Type; Direct Mounted; Worm-Worm; 1000 Series; 5/8" Input Shaft Diameter
Nominal Center Distance
1.75 Inch | 44.45 Millimeter
Base to Center of Output Shaft
2.06 Inch | 52.324 Millimeter
Overall Length
12.12 Inch | 307.848 Millimeter
Bolt Hole Diameter
0.313 Inch | 7.95 Millimeter
Output Shaft Length
2.05 Inch | 52.07 Millimeter
Output Shaft Diameter
0.875 Inch | 22.225 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Height
8.08 Inch | 205.232 Millimeter
Overall Width
8.62 Inch | 218.948 Millimeter
Base to Center of Input Shaft
3.81 Inch | 96.774 Millimeter
Center Distance
1.75 Inch | 44.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh