HUB CITY
HUB CITY
131 5/1 A WR
HUB CITY HUB CITY
Description
131 5/1 A WR WORM GEAR REDUCER ; NON-RETURNABLE CAST IRON SGL REDUCTN
Speed Reducer; Right Angle; 5:1 Ratio; Shaft Input Type; Right and Left Hand Output Type; Direct Mounted; Worm; 130PCX Series; 1/2" Input Shaft Diameter
Part #
0230-00001
BDI #
21576113
Details
1135.82
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/131-5-1-A-WR/p/21576113
Your Price
$ 1,135.82 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111524
Weight / Kilogram
5.44
EAN
0662798916071
Product Group - BDI
M02282
Tradename
HUB CITY
Reducer Type
Right Angle
Nominal Ratio
5:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Right and Left Hand
Motor Included
No
Nominal Max Input Rating
1HP
Nominal Max Output RPM
350
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
350
Gearing
Worm
Manufacturer's Series
130PCX
Mounting Position
Universal
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
225Lbs
Base Included
No
Input Rating value plus um
1.38HP
Housing Material And Finish
Rugged Cast Iron
Output Torque
211In-Lbs Torque
Fan Cooling
No
Other Features
Single Reduction | Viton Seal | Oversized High Speed Bearing | Premium Tapered Roller Bearing | Large Oil Capacity
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
0230-00001
Weight / LBS
12
Long Description
Speed Reducer; Right Angle; 5:1 Ratio; Shaft Input Type; Right and Left Hand Output Type; Direct Mounted; Worm; 130PCX Series; 1/2" Input Shaft Diameter
Output Shaft Length
1.6 Inch | 40.64 Millimeter
Nominal Center Distance
1.33 Inch | 33.782 Millimeter
Bolt Hole Diameter
0.25 Inch | 6.35 Millimeter
Output Shaft Diameter
0.625 Inch | 15.875 Millimeter
Input Shaft Diameter
0.5 Inch | 12.7 Millimeter
Center Distance
1.334 Inch | 33.884 Millimeter
Overall Height
4.082 Inch | 103.683 Millimeter
Overall Width
6.5 Inch | 165.1 Millimeter
Input Shaft Length
1.67 Inch | 42.418 Millimeter
Overall Length
6.43 Inch | 163.322 Millimeter
Base to Center of Output Shaft
1.562 Inch | 39.675 Millimeter
Base to Center of Input Shaft
2.896 Inch | 73.558 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh