FALK
FALK
1325WBWM1S200-AA OMNIBOX
FALK FALK
Description
1325WBWM1S200-AA OMNIBOX WORM REDUCER ; 4754603 POR
Speed Reducer; Right Angle; 200:1 Ratio; 56C; Right C-Face Quill Input Type; Left Hand Output Type; Direct Mounted; Worm-Worm; 1000 Series; 5/8" Input Shaft Diameter
Part #
1325WBWM1S200-AA OMNIBOX
BDI #
24131101
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/1325WBWM1S200-AA-OMNIBOX/p/24131101
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
108.427
EAN
0782934651717
Product Group - BDI
M02282
Tradename
OMNIBOX
Reducer Type
Right Angle
Nominal Ratio
200:1
Mounting Frame
56C
Input Type
Right C-Face Quill
Output Type
Left Hand
Motor Included
No
Nominal Max Input Rating
1HP
Nominal Max Output RPM
8.8
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
8.75
Gearing
Worm-Worm
Manufacturer's Series
1000
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1536Lbs
Base Included
No
Input Rating value plus um
1.02HP
Housing Material And Finish
Cast Iron
Output Torque
4673In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Flange Mounted Electric Motor Without Coupling | Special Model
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm-Worm
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
1325WBWM1S200-AA OMNIBOX
Manufacturer Internal Number
4754603
Weight / LBS
103
Long Description
Speed Reducer; Right Angle; 200:1 Ratio; 56C; Right C-Face Quill Input Type; Left Hand Output Type; Direct Mounted; Worm-Worm; 1000 Series; 5/8" Input Shaft Diameter
Nominal Center Distance
3.25 Inch | 82.55 Millimeter
Base to Center of Input Shaft
6.75 Inch | 171.45 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Width
11.05 Inch | 280.67 Millimeter
Bolt Hole Diameter
0.438 Inch | 11.125 Millimeter
Base to Center of Output Shaft
3.5 Inch | 88.9 Millimeter
Output Shaft Diameter
1.375 Inch | 34.925 Millimeter
Center Distance
3.25 Inch | 82.55 Millimeter
Overall Height
11.23 Inch | 285.242 Millimeter
Overall Length
16.01 Inch | 406.654 Millimeter
Output Shaft Length
3.66 Inch | 92.964 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh