MORSE INDUSTRIAL
MORSE INDUSTRIAL
133Q56H5 010
MORSE INDUSTRIAL MORSE INDUSTRIAL
Description
133Q56H5 010 WORM GEAR REDUCER ; NON-RETURNABLE STYLE UH-QH 100-325
Speed Reducer; Right Angle; 5:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; QH Series; 5/8" Input Shaft Diameter
Part #
XB1111
BDI #
351079
Details
1552.98
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/133Q56H5-010/p/351079
Your Price
$ 1,552.98 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
7.055
EAN
0662288338055
Product Group - BDI
M02282
Tradename
RAIDER PLUS
Reducer Type
Right Angle
Nominal Ratio
5:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
1HP
Nominal Max Output RPM
350
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
350
Gearing
Worm
Manufacturer's Series
QH
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
458Lbs
Base Included
No
Input Rating value plus um
1.28HP
Housing Material And Finish
Rugged Cast Iron
Output Torque
210In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
133Q56H5
Manufacturer Internal Number
XB1111
Weight / LBS
17
Long Description
Speed Reducer; Right Angle; 5:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; QH Series; 5/8" Input Shaft Diameter
Overall Width
6.5 Inch | 165.1 Millimeter
Output Bore
0.625 Inch | 15.875 Millimeter
Overall Height
6.5 Inch | 165.1 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Nominal Center Distance
1.33 Inch | 33.782 Millimeter
Center Distance
1.33 Inch | 33.782 Millimeter
Base to Center of Input Shaft
3.05 Inch | 77.47 Millimeter
Bolt Hole Diameter
0.313 Inch | 7.95 Millimeter
Base to Center of Output Shaft
1.72 Inch | 43.688 Millimeter
Overall Length
6.06 Inch | 153.924 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh