MORSE INDUSTRIAL
MORSE INDUSTRIAL
133Q56LR30
MORSE INDUSTRIAL MORSE INDUSTRIAL
Description
133Q56LR30 WORM GEAR REDUCER ; NON-RETURNABLE
Speed Reducer; Right Angle; 30:1 Ratio; 56C; C-Face Quill Input Type; Right and Left Hand Output Type; Direct Mounted; Worm; Q Series; 5/8" Input Shaft Diameter
Part #
XB1087
BDI #
350634
Details
1023.86
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/133Q56LR30/p/350634
Your Price
$ 1,023.86 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
7.72
EAN
0662288337850
Product Group - BDI
M02282
Tradename
RAIDER PLUS
Reducer Type
Right Angle
Nominal Ratio
30:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Right and Left Hand
Motor Included
No
Nominal Max Input Rating
0.25HP
Nominal Max Output RPM
58.3
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
58.3
Gearing
Worm
Manufacturer's Series
Q
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
458Lbs
Base Included
No
Input Rating value plus um
0.32HP
Housing Material And Finish
Rugged Cast Iron
Output Torque
268In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
133Q56LR30
Manufacturer Internal Number
XB1087
Weight / LBS
17
Long Description
Speed Reducer; Right Angle; 30:1 Ratio; 56C; C-Face Quill Input Type; Right and Left Hand Output Type; Direct Mounted; Worm; Q Series; 5/8" Input Shaft Diameter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Width
8 Inch | 203.2 Millimeter
Center Distance
1.33 Inch | 33.782 Millimeter
Overall Height
6.5 Inch | 165.1 Millimeter
Output Shaft Length
2 Inch | 50.8 Millimeter
Base to Center of Output Shaft
1.72 Inch | 43.688 Millimeter
Nominal Center Distance
1.33 Inch | 33.782 Millimeter
Bolt Hole Diameter
0.313 Inch | 7.95 Millimeter
Output Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
6.06 Inch | 153.924 Millimeter
Base to Center of Input Shaft
3.05 Inch | 77.47 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh