HUB CITY
HUB CITY
134 15/1 A WR 56C
HUB CITY HUB CITY
Description
134 15/1 A WR 56C WORM GEAR REDUCER ; NON-RETURNABLE SINGLE REDUCTION
Speed Reducer; Right Angle; 15:1 Ratio; 56C; C-Face Quill Input Type; Right and Left Hand Output Type; Direct Mounted; Worm; 130 Series; 5/8" Input Shaft Diameter
Part #
0230-00088
BDI #
21576035
Details
1579.11
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/134-15-1-A-WR-56C/p/21576035
Your Price
$ 1,579.11 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
5.44
EAN
0662798918778
Product Group - BDI
M02234
Tradename
POWERCUBEX
Reducer Type
Right Angle
Nominal Ratio
15:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Right and Left Hand
Motor Included
No
Nominal Max Input Rating
0.5HP
Nominal Max Output RPM
116.7
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
117
Gearing
Worm
Manufacturer's Series
130
Mounting Position
Floor | Wall | Ceiling
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
225Lbs
Base Included
No
Input Rating value plus um
0.65HP
Housing Material And Finish
Cast Iron
Output Torque
271In-Lbs
Fan Cooling
No
Other Features
Single Reduction
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
91877
Weight / LBS
12
Long Description
Speed Reducer; Right Angle; 15:1 Ratio; 56C; C-Face Quill Input Type; Right and Left Hand Output Type; Direct Mounted; Worm; 130 Series; 5/8" Input Shaft Diameter
Nominal Center Distance
1.33 Inch | 33.782 Millimeter
Overall Width
6.5 Inch | 165.1 Millimeter
Output Shaft Diameter
0.625 Inch | 15.875 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Base to Center of Input Shaft
2.896 Inch | 73.558 Millimeter
Base to Center of Output Shaft
1.562 Inch | 39.675 Millimeter
Overall Length
5.91 Inch | 150.114 Millimeter
Overall Height
4.082 Inch | 103.683 Millimeter
Bolt Hole Diameter
0.313 Inch | 7.95 Millimeter
Center Distance
1.33 Inch | 33.782 Millimeter
Input Shaft Length
1.64 Inch | 41.656 Millimeter
Output Shaft Length
1.6 Inch | 40.64 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh