DODGE
DODGE
13AZ60LR56
DODGE DODGE
Description
13AZ60LR56 TIGEAR-2 E-Z KLEEN REDUCER
Speed Reducer; Right Angle; 60:1 Ratio; 56C; C-Face Coupling Input Type; Right and Left Hand Output Type; Direct Mounted; Worm; 13 Series; 1/2" Input Shaft Diameter
Part #
13AZ60LR56
BDI #
262449
Details
1752.92
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/13AZ60LR56/p/262449
Your Price
$ 1,752.92 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
17.71
EAN
0782476057008
Product Group - BDI
M02282
Tradename
TIGEAR-2 E-Z KLEEN
Reducer Type
Right Angle
Nominal Ratio
60:1
Mounting Frame
56C
Input Type
C-Face Coupling
Output Type
Right and Left Hand
Motor Included
No
Nominal Max Input Rating
0.16HP
Nominal Max Output RPM
29.2
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
29
Gearing
Worm
Manufacturer's Series
13
Mounting Position
Floor | Wall | Ceiling
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
650Lbs
Base Included
No
Input Rating value plus um
0.23HP
Housing Material And Finish
Class 30 Gray Iron
Output Torque
298In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Washdown Duty | Totally Enclosed Non-Vented Sealing
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
TIGEAR-2 E-Z KLEEN REDUCER
Manufacturer Internal Number
13AZ60LR56
Weight / LBS
39
Long Description
Speed Reducer; Right Angle; 60:1 Ratio; 56C; C-Face Coupling Input Type; Right and Left Hand Output Type; Direct Mounted; Worm; 13 Series; 1/2" Input Shaft Diameter
Input Shaft Length
1.22 Inch | 30.988 Millimeter
Center Distance
1.33 Inch | 33.782 Millimeter
Overall Length
9.86 Inch | 250.444 Millimeter
Base to Center of Output Shaft
1.71 Inch | 43.434 Millimeter
Input Shaft Diameter
0.5 Inch | 12.7 Millimeter
Bolt Hole Diameter
0.25 Inch | 6.35 Millimeter
Nominal Center Distance
1.33 Inch | 33.782 Millimeter
Overall Width
8 Inch | 203.2 Millimeter
Overall Height
6.5 Inch | 165.1 Millimeter
Base to Center of Input Shaft
3.04 Inch | 77.216 Millimeter
Output Shaft Length
1.9 Inch | 48.26 Millimeter
Output Shaft Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh