DODGE
DODGE
13Q10R56
DODGE DODGE
Description
13Q10R56 WORM GEAR REDUCER
Speed Reducer; Right Angle; 10:1 Ratio; 56C; C-Face Quill Input Type; Right Hand Output Type; Direct Mounted; Worm; 13 Series; 5/8" Input Shaft Diameter
Part #
13Q10R56
BDI #
262481
Details
805.86
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/13Q10R56/p/262481
Your Price
$ 805.86 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
7.475
EAN
0782475739226
Product Group - BDI
M02282
Tradename
TIGEAR-2
Reducer Type
Right Angle
Nominal Ratio
10:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Right Hand
Motor Included
No
Nominal Max Input Rating
0.75HP
Nominal Max Output RPM
175
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
175
Gearing
Worm
Manufacturer's Series
13
Mounting Position
Floor | Wall | Ceiling
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
650Lbs
Base Included
No
Input Rating value plus um
0.85HP
Housing Material And Finish
Class 30 Gray Iron
Output Torque
270In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Totally Enclosed Non-Vented Sealing
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
13Q10R56 TIGEAR-2 REDUCER
Manufacturer Internal Number
13Q10R56
Weight / LBS
36
Long Description
Speed Reducer; Right Angle; 10:1 Ratio; 56C; C-Face Quill Input Type; Right Hand Output Type; Direct Mounted; Worm; 13 Series; 5/8" Input Shaft Diameter
Base to Center of Output Shaft
1.71 Inch | 43.434 Millimeter
Center Distance
1.33 Inch | 33.782 Millimeter
Overall Length
7.03 Inch | 178.562 Millimeter
Bolt Hole Diameter
0.25 Inch | 6.35 Millimeter
Overall Height
6.5 Inch | 165.1 Millimeter
Output Shaft Diameter
0.625 Inch | 15.875 Millimeter
Nominal Center Distance
1.33 Inch | 33.782 Millimeter
Overall Width
7.25 Inch | 184.15 Millimeter
Output Shaft Length
1.9 Inch | 48.26 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Base to Center of Input Shaft
3.04 Inch | 77.216 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh