https://www.bdiexpress.com/medias/INDDODSPDRED-TGR2EZ-RA-QL-HS-BM-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUwNjl8aW1hZ2UvanBlZ3xhRGd4TDJneE55OHhNRGMzTWprd09UYzFNak0xTUM5SlRrUkVUMFJUVUVSU1JVUmZWRWRTTWtWYVgxSkJYMUZNWDBoVFgwSk5YekZmTXpBd2VETXdNQzVxY0djfGU3ZmNmZDliMmRiMGE0MDMzZjVhMTVkMWJkNmEzNjYyNGQ5ZjdjMmRjMWVhNGU0MjNlZDc1NWY2NWQyNGY1M2Y
DODGE
DODGE
13QZ15H56
DODGE DODGE
Description
13QZ15H56 TIGEAR-2 E-Z KLEEN REDUCER
Speed Reducer; Right Angle; 15:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; 13 Series; 5/8" Input Shaft Diameter
Part #
13QZ15H56
BDI #
262567
Details
1631.48
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/13QZ15H56/p/262567
Your Price
$ 1,631.48 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
16.34
EAN
0782476046651
Product Group - BDI
M02282
Tradename
TIGEAR-2 E-Z KLEEN
Reducer Type
Right Angle
Nominal Ratio
15:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
0.5HP
Nominal Max Output RPM
116.7
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
117
Gearing
Worm
Manufacturer's Series
13
Mounting Position
Floor | Wall | Ceiling
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
650Lbs
Base Included
No
Input Rating value plus um
0.64HP
Housing Material And Finish
Class 30 Gray Iron
Output Torque
293In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Washdown Duty | Totally Enclosed Non-Vented Sealing
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
TIGEAR-2 E-Z KLEEN REDUCER
Manufacturer Internal Number
13QZ15H56
Weight / LBS
36
Long Description
Speed Reducer; Right Angle; 15:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; 13 Series; 5/8" Input Shaft Diameter
Nominal Center Distance
1.33 Inch | 33.782 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Center Distance
1.33 Inch | 33.782 Millimeter
Overall Height
6.5 Inch | 165.1 Millimeter
Overall Width
6.5 Inch | 165.1 Millimeter
Bolt Hole Diameter
0.25 Inch | 6.35 Millimeter
Base to Center of Output Shaft
1.71 Inch | 43.434 Millimeter
Overall Length
7.03 Inch | 178.562 Millimeter
Output Bore
0.75 Inch | 19.05 Millimeter
Base to Center of Input Shaft
3.04 Inch | 77.216 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh