https://www.bdiexpress.com/medias/INDDODSPDRED-TGR2-RA-S-L-BM-1-300x300.jpg?context=bWFzdGVyfHJvb3R8NzgxOHxpbWFnZS9qcGVnfGFEQXdMMmczTlM4eE1EYzJPRE15T0RjNE5UazFNQzlKVGtSRVQwUlRVRVJTUlVSZlZFZFNNbDlTUVY5VFgweGZRazFmTVY4ek1EQjRNekF3TG1wd1p3fGFkNmNjYTFhNjdjZmNiNjMwYjg2MzlhMWI2MWMyNjQzYTlmYTA0NmIwYzIxZjI5ZmI2NTQxODQ4YjAzMzM3ODg
DODGE
DODGE
13S30LWP
DODGE DODGE
Description
13S30LWP TIGEAR-2 REDUCER ; WITH WHITE PAINT
Speed Reducer; Right Angle; 30:1 Ratio; Shaft Input Type; Left Hand Output Type; Direct Mounted; Worm; 13 Series; 1/2" Input Shaft Diameter
Part #
13S30LWP
BDI #
262678
Details
943.3
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/13S30LWP/p/262678
Your Price
$ 943.30 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
16.34
EAN
0782476200909
Product Group - BDI
M02282
Tradename
TIGEAR-2
Reducer Type
Right Angle
Nominal Ratio
30:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Left Hand
Motor Included
No
Nominal Max Input Rating
0.33HP
Nominal Max Output RPM
58.3
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
58
Gearing
Worm
Manufacturer's Series
13
Mounting Position
Floor | Wall | Ceiling
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
650Lbs
Base Included
No
Input Rating value plus um
0.39HP
Housing Material And Finish
White Painted Class 30 Gray Iron
Output Torque
314In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Totally Enclosed Non-Vented Sealing
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
TIGEAR-2 REDUCER W/ WHITE PAINT
Manufacturer Internal Number
13S30LWP
Weight / LBS
36
Long Description
Speed Reducer; Right Angle; 30:1 Ratio; Shaft Input Type; Left Hand Output Type; Direct Mounted; Worm; 13 Series; 1/2" Input Shaft Diameter
Output Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Height
4.88 Inch | 123.952 Millimeter
Bolt Hole Diameter
0.25 Inch | 6.35 Millimeter
Base to Center of Output Shaft
1.71 Inch | 43.434 Millimeter
Center Distance
1.33 Inch | 33.782 Millimeter
Nominal Center Distance
1.33 Inch | 33.782 Millimeter
Input Shaft Diameter
0.5 Inch | 12.7 Millimeter
Overall Width
6 Inch | 152.4 Millimeter
Output Shaft Length
1.9 Inch | 48.26 Millimeter
Overall Length
7.25 Inch | 184.15 Millimeter
Input Shaft Length
1.22 Inch | 30.988 Millimeter
Base to Center of Input Shaft
3.04 Inch | 77.216 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh