FALK
FALK
1425W0WF1S1800-AA OMNIBOX
FALK FALK
Description
1425W0WF1S1800-AA OMNIBOX WORM REDUCER ; 4732868 POR
Speed Reducer; Right Angle; 1800:1 Ratio; 56C; Right C-Face Coupling Input Type; Left Hand Output Type; Direct Mounted; Worm-Worm; 1000 Series; 5/8" Input Shaft Diameter
Part #
1425W0WF1S1800-AA OMNIBOX
BDI #
24132130
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/1425W0WF1S1800-AA-OMNIBOX/p/24132130
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
157.923
EAN
0782934652769
Product Group - BDI
M02282
Tradename
OMNIBOX
Reducer Type
Right Angle
Nominal Ratio
1800:1
Mounting Frame
56C
Input Type
Right C-Face Coupling
Output Type
Left Hand
Motor Included
No
Nominal Max Input Rating
0.33HP
Nominal Max Output RPM
1
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
0.972
Gearing
Worm-Worm
Manufacturer's Series
1000
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
2265Lbs
Base Included
Yes
Input Rating value plus um
0.42HP
Housing Material And Finish
Cast Iron
Output Torque
10457In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Worm on Top | Flange Mounted Electric Motor | Special Model
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm-Worm
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
OMNIBOC 1425W0WF1S1800-AA
Manufacturer Internal Number
4732868
Weight / LBS
180
Long Description
Speed Reducer; Right Angle; 1800:1 Ratio; 56C; Right C-Face Coupling Input Type; Left Hand Output Type; Direct Mounted; Worm-Worm; 1000 Series; 5/8" Input Shaft Diameter
Base to Center of Output Shaft
5.44 Inch | 138.176 Millimeter
Overall Height
14.69 Inch | 373.126 Millimeter
Bolt Hole Diameter
0.66 Inch | 16.764 Millimeter
Output Shaft Length
4.5 Inch | 114.3 Millimeter
Input Shaft Length
1.76 Inch | 44.704 Millimeter
Output Shaft Diameter
1.875 Inch | 47.625 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
18.74 Inch | 475.996 Millimeter
Nominal Center Distance
4.25 Inch | 107.95 Millimeter
Overall Width
15.19 Inch | 385.826 Millimeter
Center Distance
4.25 Inch | 107.95 Millimeter
Base to Center of Input Shaft
9.69 Inch | 246.126 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh