FALK
FALK
1425WUWM4S1800-AA OMNIBOX
FALK FALK
Description
1425WUWM4S1800-AA OMNIBOX WORM REDUCER ; 4754644 POR
Speed Reducer; Right Angle; 1800:1 Ratio; 56C; Left C-Face Quill Input Type; Left Hand Output Type; Direct Mounted; Worm-Worm; 1000 Series; 5/8" Input Shaft Diameter
Part #
1425WUWM4S1800-AA OMNIBOX
BDI #
24132278
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/1425WUWM4S1800-AA-OMNIBOX/p/24132278
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
169.535
EAN
0782934652042
Product Group - BDI
M02282
Tradename
OMNIBOX
Reducer Type
Right Angle
Nominal Ratio
1800:1
Mounting Frame
56C
Input Type
Left C-Face Quill
Output Type
Left Hand
Motor Included
No
Nominal Max Input Rating
0.33HP
Nominal Max Output RPM
1
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
0.972
Gearing
Worm-Worm
Manufacturer's Series
1000
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
2265Lbs
Base Included
Yes
Input Rating value plus um
0.42HP
Housing Material And Finish
Cast Iron
Output Torque
10457In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Worm on Bottom | Flange Mounted Electric Motor Without Coupling | Special Model
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm-Worm
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
1425WUWM4S1800-AA OMNIBOX
Manufacturer Internal Number
4754644
Weight / LBS
176
Long Description
Speed Reducer; Right Angle; 1800:1 Ratio; 56C; Left C-Face Quill Input Type; Left Hand Output Type; Direct Mounted; Worm-Worm; 1000 Series; 5/8" Input Shaft Diameter
Bolt Hole Diameter
0.66 Inch | 16.764 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Nominal Center Distance
4.25 Inch | 107.95 Millimeter
Center Distance
4.25 Inch | 107.95 Millimeter
Overall Length
18.74 Inch | 475.996 Millimeter
Output Shaft Diameter
1.875 Inch | 47.625 Millimeter
Base to Center of Output Shaft
7.94 Inch | 201.676 Millimeter
Output Shaft Length
4.5 Inch | 114.3 Millimeter
Overall Width
12.995 Inch | 330.073 Millimeter
Base to Center of Input Shaft
3.69 Inch | 93.726 Millimeter
Overall Height
12.38 Inch | 314.452 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh