FALK
FALK
1525WOWQMA300AA3.438 OMNIBOX
FALK FALK
Description
1525WOWQMA300AA3.438 OMNIBOX ; 4706459 POR
Speed Reducer; Right Angle; 300:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Worm-Worm; 1000 Series; 5/8" Input Shaft Diameter
Part #
1525WOWQMA300AA3.438 OMNIBOX
BDI #
24134305
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/1525WOWQMA300AA3-438-OMNIBOX/p/24134305
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
233.037
EAN
0782934649479
Product Group - BDI
M02282
Tradename
OMNIBOX
Reducer Type
Right Angle
Nominal Ratio
300:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
2HP
Nominal Max Output RPM
5.8
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
5.83
Gearing
Worm-Worm
Manufacturer's Series
1000
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
2752Lbs
Base Included
Yes
Input Rating value plus um
2.66HP
Housing Material And Finish
Cast Iron
Output Torque
18332In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Worm on Top | Flange Mounted Electric Motor Without Coupling
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm-Worm
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
1525WOWQMA300AA3.438 OMNIBOX
Manufacturer Internal Number
4706459
Weight / LBS
313
Long Description
Speed Reducer; Right Angle; 300:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Worm-Worm; 1000 Series; 5/8" Input Shaft Diameter
Output Bore
3.438 Inch | 87.325 Millimeter
Base to Center of Input Shaft
11.5 Inch | 292.1 Millimeter
Base to Center of Output Shaft
6.25 Inch | 158.75 Millimeter
Overall Height
17.07 Inch | 433.578 Millimeter
Center Distance
5.25 Inch | 133.35 Millimeter
Overall Width
10.5 Inch | 266.7 Millimeter
Bolt Hole Diameter
0.78 Inch | 19.812 Millimeter
Overall Length
22.63 Inch | 574.802 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Nominal Center Distance
5.25 Inch | 133.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh