https://www.bdiexpress.com/medias/INDDODSPDRED-TGR2-RA-QL-R-BM-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyNzZ8aW1hZ2UvanBlZ3xhR0UwTDJnM01DOHhNRGMzTWpnNU16WXpNRFE1TkM5SlRrUkVUMFJUVUVSU1JVUmZWRWRTTWw5U1FWOVJURjlTWDBKTlh6RmZNekF3ZURNd01DNXFjR2N8OTIzMjc4ODgwNWM1M2QyZThjMDgzNjM1ZWYwZDI0YmEyMjczMjAyNzI2ZDQ5ODNiNThiNTYyNzgwMTYzYWRjNw
DODGE
DODGE
15Q07R56
DODGE DODGE
Description
15Q07R56 WORM GEAR REDUCER
Speed Reducer; Right Angle; 8:1 Ratio; 56C; C-Face Quill Input Type; Right Hand Output Type; Direct Mounted; Worm; 15 Series; 5/8" Input Shaft Diameter
Part #
15Q07R56
BDI #
263304
Details
936.72
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/15Q07R56/p/263304
Your Price
$ 936.72 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
9.979
EAN
0782475745111
Product Group - BDI
M02282
Tradename
TIGEAR-2
Reducer Type
Right Angle
Nominal Ratio
8:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Right Hand
Motor Included
No
Nominal Max Input Rating
1HP
Nominal Max Output RPM
218.8
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
233
Gearing
Worm
Manufacturer's Series
15
Mounting Position
Floor | Wall | Ceiling
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
710Lbs
Base Included
No
Input Rating value plus um
1.4HP
Housing Material And Finish
Class 30 Gray Iron
Output Torque
337In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Totally Enclosed Non-Vented Sealing
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
15Q07R56 TIGEAR-2 REDUCER
Manufacturer Internal Number
15Q07R56
Weight / LBS
39
Long Description
Speed Reducer; Right Angle; 8:1 Ratio; 56C; C-Face Quill Input Type; Right Hand Output Type; Direct Mounted; Worm; 15 Series; 5/8" Input Shaft Diameter
Nominal Center Distance
1.5 Inch | 38.1 Millimeter
Overall Height
6.63 Inch | 168.402 Millimeter
Base to Center of Input Shaft
3.37 Inch | 85.598 Millimeter
Base to Center of Output Shaft
1.87 Inch | 47.498 Millimeter
Overall Length
7.09 Inch | 180.086 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Width
7.56 Inch | 192.024 Millimeter
Bolt Hole Diameter
0.25 Inch | 6.35 Millimeter
Output Shaft Diameter
0.75 Inch | 19.05 Millimeter
Output Shaft Length
2.23 Inch | 56.642 Millimeter
Center Distance
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh